Shop All Ball Valves
Everflow
SWT Gas Ball Valve, Brass 3/4"
Mfr # 300C034
Zoro # G701106862
product price: $12.99
/ea
$12.99
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
- Brand Everflow
- MFR # 300C034
- Zoro # G701106862
- UPC # 804595976906
- Country of Origin China
- Category Ball Valves
Description
This Everflow Premium Brass Gas Ball Valve is the ideal choice for water control in your piping systems. It features a stainless steel ball, SWT connections, vinyl grip lever handle, PTFE seal and blow out proof stem design. It is ideal for use in gas and non-potable water applications. Manufactured with the highest quality materials and workmanship, it will serve your plumbing needs faithfully. WARNING: Handling of this product will expose you to lead, a chemical known to the State of California to cause [cancer, and] birth defects or other reproductive harm. Wash hands after handling.
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
- ZORO SELECT 3/4" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACX4)
- MOEN Aluminum Shower Rod Bright Chrome 6' (2-100-6A)
- ZURN Zurn 10" x 10" Square Floor Drain W/Screws, Brass (PB400-10S-GRID-W/SCR)
- DIXON Cam/Groove Adapter x RailroadTankCar, 3" (300-TCA-AL)
- EVERFLOW FIP Ball Valve, Long Bonnet with T-Handle, Brass 3/4" (53342-NL)
- EVERFLOW Press Ball Valve, Brass 3/4" (810R034-NL)
- EVERFLOW Replacement Lever Handle for Ball Valve Stainless Steel Quarter Turn 3/4" (610HANSS034)
- EVERFLOW Replacement Lever Handle forBall Valve Stainless Steel Quarter Turn 1" (610HANSS001)
- EVERFLOW FIP Full Port Ball Valve, Brass 3/4" (605T034-NL)
- EVERFLOW 3/8'' and 1/2'' Stem Extension for Ball Valve, Brass 1/4'', (STEX1-NL)
- LEGEND VALVE 3/4" T-1002 NO LEAD BALL VALVE (101-064NL)
- Everflow Ball Valves