Shop All Check Valves
Everflow
Press Swing Check Valve, Cast Brass 1/2"
Mfr # 400R012-NL
Zoro # G501106895
product price: $30.49
/ea
$30.49
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
- Brand Everflow
- MFR # 400R012-NL
- Zoro # G501106895
- UPC # 804595120712
- Country of Origin China
- Category Check Valves
Description
This Everflow Buterfly-Style Check Valve is the ideal choice for protecting your pipelines from reverse water flow. It features a heavy duty rust resistant cast brass construction, brass hinged disc, secure connections, and multiple approvals. Manufactured with the highest quality materials and workmanship, it will serve your plumbing needs WARNING: Handling of this product will expose you to lead, a chemical known to the State of California to cause [cancer, and] birth defects or other reproductive harm. Wash hands after handling.
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
- DIXON Type B Cam and Groove Coupler, 3 in Nominal, Female Coupler x MNPT End Style, 316 SS, Import (G300-B-SS)
- ZORO SELECT 2" Fiberglass Elbow Pipe Fitting Insulation, 2" Wall (ELL326)
- VIEGA Viega MegaPress adapter, 2" x 3/4" (25630)
- WEATHERHEAD Ground Plug Valve, 1/4 In, 30 PSI, Brass (6809)
- EVERFLOW FIP Swing Check Valve, Cast Brass 4" (210T004-NL)
- EVERFLOW Press Inline Spring Loaded Check Valve, Cast Brass 2" (150R200-NL)
- EVERFLOW SWT Swing Check Valve, Cast Brass 1-1/4" (210C114-NL)
- EVERFLOW Press Swing Check Valve, Cast Brass 1-1/2" (400R112-NL)
- EVERFLOW SWT Inline Spring Loaded Check Valve, Cast Brass 1-1/4" (150C114-NL)
- EVERFLOW SWT Swing Check Valve, Cast Brass 1/2" (210C012-NL)
- CAMPBELL FITTINGS SUMP PUMP SLEEVE RUBBER (BQC 125/150BLK)
- Everflow Valves