Shop All Sillcocks
Everflow
Pex Inletx3/4" MHT Outlet Quarter Turn Sillcock Hose Bibb 3/4"
Mfr # 47342P-NL
Zoro # G801209067
product price: $12.89
/ea
$12.89
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
This Everflow 1/4 Turn Hose Bib is a great solution for outdoor water supply. The silcock pipe is a spigot that is attached to the exterior of the house and can be connected to hoses. The large and comfortable aluminum butterfly style hand wheel turns in either direction for on and off operation to control the flow of water supply. It has a 3/4 in. Pex inlet and MHT outlet. It can be used either as a direct water faucet, or as a hose connector for carwashes, furniture cleaning and gardening. It is rated for maximum pressure of 125 PSI and maximum temperature of 180°F. WARNING: Handling of this product will expose you to lead, a chemical known to the State of California to cause [cancer, and] birth defects or other reproductive harm. Wash hands after handling.
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
- JONES STEPHENS Offset Closet Flange, PVC, 3"x4", 4 Way (C54342)
- US HARDWARE RV TUB&SHWR FAUCET 8"" (P-005PB)
- NVENT CADDY Strut Clamp, 1-1/2 In.Tbe or 1-1/4In.Pipe (CCC0162)
- JOHNS MANVILLE 8" x 3 ft. Pipe Insulation, 2" Wall (41635)
- EVERFLOW MIP/FIP Inletx3/4" MHT Outlet Sillcock Hose Bibb with Quarter Turn Handle, Cast Brass 3/4" (46341-NL)
- EVERFLOW PEX Ax3/4" MHT, 8" Long Anti-Siphon Sillcock Frost Free Outdoor Faucet 1/2" (6208F-NL)
- EVERFLOW PEX Ax3/4" Hose Bib, 10" Long Anti-Siphon Sillcock Frost Free Outdoor Faucet w/Vacuum Breaker 1/2" (62101F-NL)
- EVERFLOW FIP Inletx3/4" MHT Outlet Multi-Turn Sillcock Hose Bibb with Stuffing Box, Cast Brass 1/2" (4712-NL)
- EVERFLOW PEX Ax3/4" MHT, 6" Long Anti-Siphon Sillcock Frost Free Outdoor Faucet 1/2" (6206F-NL)
- EVERFLOW PEX Ax3/4" Hose Bib, 6" Long Anti-Siphon Sillcock Frost Free Outdoor Faucet w/Vacuum Breaker 1/2" (62061F-NL)
- LEGEND VALVE 1/2" X 14" T-551 F.F. SILLCOCK (108-106)
- Everflow Sillcocks