Everflow Industrial Supply

Everflow Industrial Supply C28806 6 in. Force Cup; Pack Of 5


product price: $33.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • 6 in. Force Cup.
  • With 18 in. Wood Handle.
  • Red Rubber For All Household Use.
  • Case of 5.
  • Dimension - 18 L x 6 W x 3.5 H in.
  • Item Weight - 0.75 lbs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.