Shop All Hydronic Heaters and Accessories
Everflow
Gal Hydronic Expansion Tank for Heating System 6.3
Mfr # FTH60
Zoro # G901253991
product price: $72.69
/ea
$72.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everflow
- MFR # FTH60
- Zoro # G901253991
- UPC # 804595130766
- Country of Origin China
- Category Hydronic Heaters and Accessories
Description
What is Hydronic Expansion? Hydronic expansion tanks are diaphragm type tanks designed to keep system pressures below relief valve settings. Hydronic expansion tanks absorb the expansion of water in residential or commercial hydronic (forced hot water) heating and cooling systems. Without hydronic expansion tanks, the system will quickly over-pressurize resulting in added stress to the various system components. Hydronic expansion tanks protect safety valves from failing or wearing out quickly, avoids valve stem and ball seal leaks, prevents wasted BTU’s and vastly extends water heater life. Technical Features • Certified synthetic SBR rubber diaphragm • MIG welding eliminates interior rough spots and sharp edges • Each tank is factory leak tested to ensure tank integrity • All diaphragms designed to maximize drawdown • External baked epoxy-polyester coating provides a durable appliance finish • Welded side outlet allows easy and quick installation • Protected pre charge valve eliminates potential leak path • Low profile tank design with full membrane depth eliminates stretching of diaphragm, providing increased life cycle Additional Description • Shell: Carbon Steel • Connection: Carbon Steel • Diaphragm: SBR Synthetic Rubber • Color: Gray WARNING: Handling of this product will expose you to lead, a chemical known to the State of California to cause [cancer, and] birth defects or other reproductive harm. Wash hands after handling.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 18X25X1 Merv 11 Pleated AC Furnace Air Filter, 4PK (18251.11 4PK)
- NORDFAB Round Angle Flange, 10 in Duct Dia, Galvanized Steel, 22 GA, 1-1/4" L, 1-1/4" H (8010000147)
- VESTAL MFG 8"X8" Painted Cast Iron Clean Out Door (26-001)
- BOILERSOURCE Fiberglass Tape, Drop Warp (Bolt Hole), 1/8 in Thick, 3 in Width, 100 ft Length (FTDWI-002-048)
- LEGEND VALVE 3" TEMP GAUGE W/1/2" MPT THERM (800-652)
- BEACON MORRIS Assembled Baseboard Enclosure, 48 In. L (TP14-04)
- KING ELECTRIC Hydronic Kick Space Heater 4000/5100 BTU W/Aqua Stat & Fan Switch White (HT612 4/5-AS/FS-GW)
- DAYTON Hydronic Unit Heater, 19-5/8" W (5PV53)
- DAYTON Hydronic Unit Heater, 27-7/8" W, 14" D (4NHG4)
- DAYTON Hydronic Unit Heater, 16-3/4 In. H (5PV61)
- BEACON MORRIS Assembled Baseboard Enclosure, 96 In. L (TP20-08)
- Everflow Hydronic Heaters and Accessories