Shop All Y & Basket Strainers
Everflow
FIP Y-Strainer with Stainless Steel Mesh Screen, Cast Brass Filter Valve 1/2"
Mfr # 100T012-NL
Zoro # G201209100
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everflow
- MFR # 100T012-NL
- Zoro # G201209100
- UPC # 804595101933
- Country of Origin China
- Category Y & Basket Strainers
Description
This Everflow WYE Filter is the ideal choice for protecting your plumbing equipment within your piping systems. It features a heavy duty rust resistant cast brass construction, stainless steel mesh screen, secure connections, and a screwed cap with plug. Manufactured with the highest quality materials and workmanship, it will serve your plumbing needs faithfully. WARNING: Handling of this product will expose you to lead, a chemical known to the State of California to cause [cancer, and] birth defects or other reproductive harm. Wash hands after handling.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4 IPS NO LEAD COMPANION FL (310-246NL)
- KOHLER Clearflo 1-1/2" Contoured Pop-Up Drain A (7147-AF-CP)
- APOLLO PEX 1/2 in. Brass PEX Barb x 1/2 in. Female Pipe Thread Adapter (5-Pack), 5PK (APXFA12125PK)
- PARKER Male Straight Adapter, 45 deg., Flare (FAMS-88)
- EVERFLOW Sweat Y-Strainer with Stainless Steel Mesh Screen, Cast Brass Filter Valve 2" (100C200-NL)
- EVERFLOW FIP Y-Strainer with Stainless Steel Mesh Screen, Cast Brass Filter Valve 1" (100T100-NL)
- BANJO Y STRAINER (LSM300-20)
- KECKLEY 10", Flanged, Carbon Steel, Y Strainer, 285 psi @ 100 Degrees F WOG, 150 psi @ 565 Degrees F WSP (102RFY-CS045P34-GBI-SA7)
- BASIKS 1-1/2", Socket, PVC, Y Strainer, PVC, 1-1/2", FKM, Socket, 150 PSI (YS53-150VS-PV)
- BANJO 1", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS100-80)
- WATTS 1/4", FNPT x FNPT, Lead Free Cast Copper Silicon Alloy, 250 psi (1/4 LF27)
- Everflow Y & Basket Strainers