Shop All Check Valves
Everflow
FIP Swing Check Valve, Cast Brass 1-1/2"
Mfr # 210T112-NL
Zoro # G001106883
product price: $37.99
/ea
$37.99
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
- Brand Everflow
- MFR # 210T112-NL
- Zoro # G001106883
- UPC # 804595995167
- Country of Origin China
- Category Check Valves
Description
This Everflow Buterfly-Style Check Valve is the ideal choice for protecting your pipelines from reverse water flow. It features a heavy duty rust resistant cast brass construction, brass hinged disc, secure connections, and multiple approvals. Manufactured with the highest quality materials and workmanship, it will serve your plumbing needs WARNING: Handling of this product will expose you to lead, a chemical known to the State of California to cause [cancer, and] birth defects or other reproductive harm. Wash hands after handling.
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
- ZURN Wristblade Handle 2-3/16" Mount, 1 Hole Gooseneck Laboratory Faucet, Polished chrome (Z825B4-XL)
- PARKER Union, Zinc Pltd Steel, Comp, 5/8In (10 HBU-S)
- KETCHAM 16" x 30" Deluxe Recessed Mounted SS Framed Medicine Cabinet (173)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 3/4 in x 1/4 in Pipe Size (839-098)
- EVERFLOW SWT Swing Check Valve, Cast Brass 1/2" (210C012-NL)
- EVERFLOW Press Inline Spring Loaded Check Valve, Cast Brass 1" (150R100-NL)
- EVERFLOW FIP Inline Spring Loaded Check Valve, Cast Brass 2" (150T200-NL)
- EVERFLOW SWT Swing Check Valve, Cast Brass 1-1/4" (210C114-NL)
- EVERFLOW SWT Swing Check Valve, Cast Brass 1-1/2" (210C112-NL)
- EVERFLOW Press Inline Spring Loaded Check Valve, Cast Brass 2" (150R200-NL)
- MILWAUKEE VALVE 1/2" FNPT Bronze Swing Y Check Valve (515Y 1/2)
- Everflow Check Valves