Shop All Gate Valves
Everflow
FIP Long Bonnet Gate Valve, Cast Brass 1/2"
Mfr # 44122-NL
Zoro # G801209074
product price: $16.99
/ea
$16.99
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
- Brand Everflow
- MFR # 44122-NL
- Zoro # G801209074
- UPC # 804595988534
- Country of Origin China
- Category Gate Valves
Description
This Everflow Gate Valve is the ideal choice for shutoff control in your piping systems. It features a heavy duty rust resistant cast brass construction, cast iron wheel handle, secure connections, and a long bonnet design for easy access in hard to reach applications. Manufactured with the highest quality materials and workmanship, it will serve your plumbing needs faithfully. WARNING: Handling of this product will expose you to lead, a chemical known to the State of California to cause [cancer, and] birth defects or other reproductive harm. Wash hands after handling.
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
- WATTS Float Ball, Oblong, Plastic, 4 In (PX 4x5)
- ZORO SELECT Elbow, 90 deg, 4", 150,304, Thrd Heavy (4381030710)
- JONES STEPHENS 3/8" OD Gas Connector, Coated with Fitting, 3/8” FIP x 3/8” MIP x 24” (G70120)
- ZORO SELECT Flexible Tap Saddle Wye, 12" L, 4" Pipe Sz (DXWS-4)
- EVERFLOW FIP Cast Brass Gate Valve 1-1/4" (205T114-NL)
- EVERFLOW FIP Cast Brass Gate Valve 3/4" (205T034-NL)
- EVERFLOW Compression Cast Brass Gate Valve 3/4" (205P034-NL)
- EVERFLOW FIP Cast Brass Gate Valve 1" (205T001-NL)
- EVERFLOW FIP Cast Brass Gate Valve 1/2" (205T012-NL)
- EVERFLOW FIP Cast Brass Gate Valve 3/8" (205T038-NL)
- LEGEND VALVE 3/4" T-408 NO LEAD GATE VALVE (104-704NL)
- Everflow Gate Valves