Shop All Brass Pipe Fittings
Everflow
Coupling Fitting with Packing Nut, Brass, 3" Length 1-1/4"Compression
Mfr # BRCS0114-NL
Zoro # G401106964
$28.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Everflow
- MFR # BRCS0114-NL
- Zoro # G401106964
- UPC # 8045951015996
- Country of Origin China
- Category Brass Pipe Fittings
Description
This Everflow Premium Brass Compression Union is the ideal choice for connecting water lines in your piping systems. It features DZR forged brass body, secure compression joints, easy installation and includes a brass packing nut. Manufactured with the highest quality materials and workmanship, it will serve your plumbing needs faithfully. WARNING: Handling of this product will expose you to lead, a chemical known to the State of California to cause [cancer, and] birth defects or other reproductive harm. Wash hands after handling.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Mixing Valve, Bronze, 26 gpm (S19-2100)
- CULLIGAN Quick Connect Filter, 4 gpm, 5 Micron, 2-1/2" O.D., 9 3/4 in H, 1 PR (P5)
- USA INDUSTRIALS Polyester Braid Rnfrcd 3A & FDA Clr PVC Tubng-25mm ID x 35mm OD x 10FT (ZUSA-HT-4380)
- ELKAY Pursuit Utility Faucet, Flexible Spout, Lever, Lustrous Steel (LK2500LS)
- EVERFLOW Compression Coupling Fitting with Packing Nut, Brass, 5" Length 1" (BRCL0100-NL)
- EVERFLOW Coupling Fitting with Packing Nut, Brass, 3" Length 3/4"Compression (BRCS0034-NL)
- EVERFLOW MIPx1’’ FIP Brass Water Meter Coupling Adapter Pipe Fitting 3/4’’ (WMC0034-NL)
- EVERFLOW MIPx1-1/4’’ FIP Brass Water Meter Coupling Adapter Pipe Fitting 1’’ (WMC1011-NL)
- THRIFCO PLUMBING 3/8 Inch FIP x 3/8 Inch MIP Brass Hex Bushing Adapter (9319045)
- PARKER Brass Extruded Street Elbow, 90 Degrees, FNPT x MNPT, 1/8" Pipe Size (VS2202PA-2-2)
- ANDERSON METALS Pipe Nipple Brass 3/4X2-1/2 (38300-1225)
- Everflow Fittings