Shop All Bathroom Sink Faucets
Everflow
Bathroom Faucet w/ Deck Plate, 1 handle, 1 or 3 hole Stainless Matte Black
Mfr # BFCTDRKT-MB
Zoro # G112017269
$64.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Matte Black
- Length 15.3
- Material Stainless Steel
- Depth 8.3
- Width 8.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Everflow
- MFR # BFCTDRKT-MB
- Zoro # G112017269
- UPC # 804595374009
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Length | 15.3 |
Depth | 8.3 |
Width | 8.3 |
Diameter | 8.3 - 15.3 |
Details
Finish | Matte Black |
Color | Matte Black |
Material | Stainless Steel |
Description
Elevate your bathroom with the Highcraft Chrome Bathroom Sink Faucet. Versatile for 1 or 3-hole sinks, it comes with a deck plate for seamless installation. With a sleek single-handle design and included water supply lines, it's both stylish and convenient for any lavatory vanity.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1" FNPT Bronze Dual Check Valve (4ALF3A55A)
- MIRREDGE 1-1/2" W, Wood Grain Strips (55236)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 3/4" Pipe Size (6RCU5)
- DIXON Cam and Groove, Lockable Dust Cap, AL, 6" (600DC-LAL)
- EVERFLOW Bathroom Faucet w/ Deck Plate, 1 handle, 1 or 3 hole Stainless Chrome (BAC-V11C)
- EVERFLOW Bathroom Faucet w/ Deck Plate, 1 handle, 1 or 3 hole Stainless Matte Black (BAC-V10MB)
- AMERICAN STANDARD Manual 4" Mount, 3 Hole Mid Arc Bathroom Faucet (7075055.002)
- CENTRAL BRASS Single Handle Wallmount Faucet, NPT, Single Hole, Polished Chrome, Overall Height: 4.13" (0007-1/2)
- VALTERRA BATHROOM FAUCET, 4IN, TALL, SINGLE LEVER, CERAMIC DISC, BRUSHED NICKEL (PF232421)
- SLOAN Optima Efx375.000.0000 Cp Sensor Faucet (3324087)
- MOEN LINDOR LAV FCT 2H SBN (84506SRN)
- Everflow Bathroom Sink Faucets