Shop All Bathroom Sink Faucets
Everflow
Bathroom Faucet w/ Deck Plate, 1 handle, 1 or 3 hole Stainless Brushed Nickel
Mfr # BFCTDRKT-N
Zoro # G812017293
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15.3
- Depth 8.3
- Material Stainless Steel
- Width 8.3
- Color Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Everflow
- MFR # BFCTDRKT-N
- Zoro # G812017293
- UPC # 804595374023
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Length | 15.3 |
Depth | 8.3 |
Width | 8.3 |
Diameter | 8.3 - 15.3 |
Details
Finish | Brushed Nickel |
Material | Stainless Steel |
Color | Brushed Nickel |
Description
Elevate your bathroom with the Highcraft Chrome Bathroom Sink Faucet. Versatile for 1 or 3-hole sinks, it comes with a deck plate for seamless installation. With a sleek single-handle design and included water supply lines, it's both stylish and convenient for any lavatory vanity.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WIRE Tube Barrel Head Plastic Grip Toilet Auger (3RB)
- THRIFCO PLUMBING 10 Inch High Angle Fan Spray (8430419)
- KINGSTON BRASS KS212SB Two-Handle Wall Mount Bar Faucet, Brushed Brass (KS212SB)
- SSI 3" Wafer Flange Cast Iron Double Disc Check Valve (0300-125WTIBB-T)
- EVERFLOW Bathroom Faucet w/ Deck Plate, 1 handle, 1 or 3 hole Stainless Matte Black (BAC-V10MB)
- EVERFLOW Bathroom Faucet w/ Deck Plate, 1 handle, 1 or 3 hole Stainless Chrome (BAC-V11C)
- KOHLER Margaux Widespread Lavatory Faucet Wi (16232-4-AF)
- DELTA Single Handle Single Hole Mount, Single hole installation Hole Single Hole Lavatory Faucet, Chrome (570LF-06ELH)
- PFISTER Dual Handle 3 Hole Bathroom Faucet, Tuscan Bronze (RT6-5WRY)
- WDF Wdf 10186 5.75 oz. Lava Hand Soap; Twin-Pack (10186)
- NEWPORT BRASS Widespread Lavatory Faucet in Satin Bronze (Pvd) (2560/10)
- Everflow Bathroom Sink Faucets