Shop All Diaphragm Pumps
Everflo
Sprayer Pump, Inlet/Outlet 3/8" HB
Mfr # EF1000-BOX
Zoro # G2117241
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure - Pumps 40 psi
- Housing Material - Pumps Polypropylene
- Max. Flow 1.0 gpm
- Voltage - Pumps 12V DC
- Max. Temp - Pumps 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everflo
- MFR # EF1000-BOX
- Zoro # G2117241
- UPC # 814485010399
- Country of Origin China
- Category Diaphragm Pumps
Dimensions
Length (In.) | 6.89 in |
Width (In.) | 3.95 in |
Height (In.) | 2.41 in |
Discharge Connection Size | 3/8 in |
Overall Length | 6.9 in |
Overall Height | 2.4 in |
Overall Width | 4 in |
Intake Connection Size | 3/8 in |
Description
Electric Sprayer Pump, Air Consumption (Maximum) Not Applicable, Air Intake Pressure (Maximum) Not Applicable, Operating Pressure (Maximum) 40 psi, Air Intake Connection Size Not Applicable, Air Intake Connection Type Barbed, Diaphragm Chamber Design 2, Diaphragm Material Santoprene, Check Valve Material Viton, Discharge Connection Size 3/8 in, Discharge Connection Type Barbed, Flow Rate (Maximum) 1 gpm, Housing Material Polypropylene, Intake Connection Size 3/8 in, Intake Connection Type Hose
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON O-Ring, Buna-N, PP60083G (PP60083G)
- APACHE Round Hole Suction Strainer, 1-1/2" (70000008)
- BELL & GOSSETT Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (103401LF)
- RULE 500GPH Standard Bilge Pump - 24V (25DA-24)
- EVERFLO Sprayer Pump, Inlet/Outlet 3/4" QC (EF3000-QA-BOX)
- EVERFLO Sprayer Pump, Inlet/Outlet 3/4" QC (EF2200-QA-BOX)
- EVERFLO Sprayer Pump, Inlet/Outlet 1/2" FNPT (EF5500-BOX)
- EVERFLO Sprayer Pump, Inlet/Outlet 1/2" FNPT (EF3000-BOX)
- EVERFLO Sprayer Pump, Inlet/Outlet 3/4" QC (EF5500-QA-BOX)
- EVERFLO Sprayer Pump, Inlet/Outlet 3/4" QC (EF7000-QA-BOX)
- ARO Diaphragm Pump, 1/2In Metallic, PD05R-AAS- (PD05R-AAS-FTT-B)
- Everflo Diaphragm Pumps