Shop All Diaphragm Pumps
Everflo
Sprayer Pump, 1/2" NPT, 12V, 4.0 gpm, 12V, 4 GPM
Mfr # EF-4000-BOX
Zoro # G6923417
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Flow 4
- Connection Style NPT
- Max. Flow GPM 4
- Height 1/2"
- Voltage 12V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Everflo
- MFR # EF-4000-BOX
- Zoro # G6923417
- Country of Origin China
- Category Diaphragm Pumps
Dimensions
Height | 1/2" |
Details
Max. Flow | 4 |
Connection Style | NPT |
Item | Sprayer Pump,1/2" NPT,12V,4.0 gpm |
Max. Flow GPM | 4 |
Voltage | 12V |
Description
Sprayer Pump,1/2 In. NPT,12V,4.0 gpm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER 18" x 30" Simplex Sewage Package System, 4/10HP, 115V (910-0033)
- GRUNDFOS Pumps MTA 120-250 A-WB-A-T 3x 208/460V 60Hz Multistage Coolant Condensate Pump, Shaft Seal, MTA 120 (97770050)
- LITTLE GIANT PUMP Submersible Effluent Pump, 1/2 HP, 15A (620219)
- DAYTON Rotary Pump, 3Phase, 125psi, Cst Iron, 1HP (41TK13)
- EVERFLO Sprayer Pump, Inlet/Outlet 3/4" QC (EF3000-QA-BOX)
- EVERFLO Sprayer Pump, Inlet/Outlet 1/2" FNPT (EF3000-BOX)
- EVERFLO Sprayer Pump, Inlet/Outlet 3/4" QC (EF7000-QA-BOX)
- EVERFLO Sprayer Pump, Inlet/Outlet 1/2" FNPT (EF7000-BOX)
- EVERFLO Sprayer Pump, Inlet/Outlet 3/8" HB (EF1000-BOX)
- EVERFLO Sprayer Pump, Inlet/Outlet 3/4" QC (EF2200-QA-BOX)
- ARO Double Diaphragm Pump, 3 in Aluminum (PD30A-AAS-CCC-C)
- Everflo Diaphragm Pumps