Shop All Tool Bags, Backpacks & Totes
Everest Trading
Everest 13 in. Messenger Sling Bag
Mfr # BB005-BK
Zoro # G910932528
product price: $34.09
/ea
$34.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everest Trading
- MFR # BB005-BK
- Zoro # G910932528
- UPC # 742065005001
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Details
Item | Everest 13 in. Messenger Sling Bag |
Tool Storage Type Included | Tool Bag |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit Metric 8 mm Tip, 3 in L (41407)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 1/2 in Size, Standard Socket, Black Phosphate (49-66-6315)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 13/32x13/16", Shank Dia.: 1/2" (B-1613)
- VEGA Nutsetter, 1/4 Mag Nutsetter x 12 (1300MN416)
- DEWALT Tool Bag, Tool Bag, Yellow, Polyester, 27 Pockets (DWST560107)
- DICKIES 12 in Work Bag (57043)
- WESTWARD Backpack, Tool Backpack, Black, Polyester, 19 Pockets (32PJ48)
- KLEIN TOOLS Bag/Tote, Tool Pouch, Tan, Canvas, 2 Pockets (5142P)
- PLATT Bag/Tote, MTB Tool Bag Blue, Blue, Nylon Fabric (MTB-BLU)
- HUSKIE TOOLS Small Tool Bag (HTBAG-SM)
- SATA Portable Tool Bag, 13in (ST95181)
- Everest Trading Tool Bags, Backpacks & Totes