Shop All Tool Bags, Backpacks & Totes
Everest
Tool Bag, Everest 025-OG-BK Large Crossover Duffel Bag - Orange & Black, Black/Orange
Mfr # 025-OG-BK
Zoro # G503733570
product price: $39.85
/ea
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everest
- MFR # 025-OG-BK
- Zoro # G503733570
- UPC # 742065009764
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Details
Item | Tool Bag |
Color | Black/Orange |
Description
Our duffels vary extensively in sizes to be used as gym bags with shoe pockets, to carry equipment for various uses, or even to carry all your travel essentials.
Features- Spacious main compartment with U zippered opening
- Dual zippered side compartments
- Dual side end mesh pockets and front zippered pocket
- Padded shoulder straps
- You can?t go wrong with our classic style duffel bag suitable for active lifestyle featuring dual zippered side compartments and dual side end mesh pockets
- High quality 600D Polyester, professionally weaved seams offer long-lasting use
- Color: Orange & Black
- Materiel: 600D Polyester
- Capacity: 3410 cu. in.
- Dimension: 12" H x 12" W x 25" L
- Weight: 2.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANT-TWIST T-Clamp, 12 In, 7 Throat, 6000 lb, Zinc (K120T)
- G.L. HUYETT Head Set Complete 1/4-20 for Spin Tool (BTIT-HS-2520/B1)
- NUPLA Double Edge Bush Hook, 34 In (6894312)
- KNIPEX High Leverage Diagonal Cutters 8 (74 01 200)
- EVEREST Tool Bag, Everest 020-DGRY-BK Crossover Duffel Bag - Dark Grey & Black, Gray (020-DGRY-BK)
- EVEREST Tool Bag, Everest 020-BURG-BK Crossover Duffel Bag - Burgundy & Black, Black (020-BURG-BK)
- EVEREST Tool Bag, Basic Gear Bag - Standard, Royal Blue, Blue (1008D-RBL)
- ACCESS TOOLS Heavy Duty Soft Case 61In (SCLONG)
- BON TOOL Bon 11-250 Tool Bag, 20" Cotton Canvas (11-250)
- STANLEY FatMax Tool Bag, 18 in, Yellow/Black, Rugged 600 x 600 Denier Polyester, 16 Pockets (518150M)
- CLC WORK GEAR Tool Tote, Black, Polyester, 27 Pockets (1579)
- Everest Tool Bags, Backpacks & Totes