Shop All Tool Bags, Backpacks & Totes
Everest
Tool Bag, Everest 020-DGRY-BK Crossover Duffel Bag - Dark Grey & Black, Gray
Mfr # 020-DGRY-BK
Zoro # G403733687
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everest
- MFR # 020-DGRY-BK
- Zoro # G403733687
- UPC # 742065009719
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Details
Item | Everest 020-DGRY-BK Crossover Duffel Bag - Dark Grey & Black |
Tool Storage Type Included | Tool Bag |
Color | Gray |
Description
Our duffels vary extensively in sizes to be used as gym bags with shoe pockets, to carry equipment for various uses, or even to carry all your travel essentials.
Features- Spacious main compartment with U zippered opening
- Dual zippered side compartments
- Dual side end mesh pockets and front zippered pocket
- Padded shoulder straps
- You can?t go wrong with our classic style duffel bag suitable for active lifestyle featuring dual zippered side compartments and dual side end mesh pockets
- High quality 600D Polyester, professionally weaved seams offer long-lasting use
- Color: Dark Grey & Black
- Materiel: 600D Polyester
- Capacity: 1890 cu. in.
- Dimension: 10" H x 10" W x 20" L
- Weight: 2.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Driver Bit Range Of Phillips Bits, PK25 (DPH2R1P25)
- BOSCH Rebar Cutter, 9/16 In, 12 In OAL, SDS Plus (RC2094)
- DEWALT 6" 14 TPI Straight Back Bi-Metal Reciprocating Blade (25 pack) (DW4808B25)
- UNI-RAM Uni-ram 102-8126 Secondary Felt Filter Bag (URM-102-8126)
- EVEREST Tool Bag, Everest 025-OG-BK Large Crossover Duffel Bag - Orange & Black, Black/Orange (025-OG-BK)
- EVEREST Tool Bag, Cross Body Bag - Black, Black (078-BK)
- EVEREST Tool Bag, Everest 020-BURG-BK Crossover Duffel Bag - Burgundy & Black, Black (020-BURG-BK)
- EVEREST Tool Bag, Basic Gear Bag - Standard, Royal Blue, Blue (1008D-RBL)
- PLATT Bag/Tote, LAN Tech Sewn Case 17.25X12.63X5.5", Black (688ZT)
- KLEIN TOOLS Tool Bag, Canvas Bag with Zipper, Large Blue, Blue, Canvas (5539LBLU)
- KLEIN TOOLS Tradesman Pro Tool Master Rolling Tool Bag, 19 Pockets, 22-Inch (55473RTB)
- Everest Tool Bags, Backpacks & Totes