Shop All Refrigerators
Everest
Refrigerator/Freezer, 79-1/4" H, 49-3/4" W
Mfr # ESRF2-BL
Zoro # G302753960
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,301.99
Free 30-Day Returns
Key Features
- Refrigerator Style Reach-in
- Color Silver
- Number of Doors 2
- Overall Depth 31 5/8 in
- Overall Height 74 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Everest
- MFR # ESRF2-BL
- Zoro # G302753960
- Country of Origin Korea, Republic of
- Category Refrigerators
Dimensions
Overall Depth | 31 5/8 in |
Overall Height | 74 1/4 in |
Cord Length | 9 ft |
Overall Width | 49 5/8 in |
Refrigerator Interior Depth | 24 3/4 in |
Freezer Interior Depth | 24 3/4 in |
Refrigerator Interior Width | 42 1/2 in |
Manufacturer Warranty Length | 3 yr (Parts and Labor), 5 yr (Compressor) |
Freezer Interior Width | 42 1/2 in |
Dimensions (H x W x D) | 74 1/4 in x 49 5/8 in x 31 5/8 in |
Description
Reach-In Refrigerator, Refrigerator Style Reach-in, Total Capacity 48 cu ft, Refrigerator Capacity 24 cu ft, Freezer Capacity 24 cu ft, Overall Height 74 1/4 in, Overall Width 49 5/8 in, Overall Depth 31 5/8 in, Color Silver, Energy Star Compliant No, Number of Shelves 6, Defrost Automatic, Number of Doors 2, Includes Ice Maker No, Includes Freezer Yes, Control Type Digital, Cord Length 9 ft, Current 9 A, Door Hinge Swing, Door Style Solid, Door Swing Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MART CART Wheel, Poly 8" Offset Bearing (280-1877)
- CRES COR Rocker Switch7/8 X 1-1/2 Dpst For - Part# 808-116-K (808-116-K)
- MELITTA Melitta Coffee Filters, #4, 8 to 12 Cup Size, Cone Style, 300PK (62414)
- DEXTER RUSSELL 12" Carbon Steel Knife Sharpener with Swivel (07343)
- SUMMIT 49 Cu.Ft. Reach-In Refrigerator (SCRR492)
- SHARPTOOLS B.C. Ivory 10 Inch Round Waste Basket (SH88597)
- BLACK & DECKER 2 Door Separate True Freezer Mini Fridge (BCRDK32B)
- BLACK & DECKER 2 Door Separate True Freezer Mini Fridge, White (BCRDK32W)
- COMMERCIAL COOL 2.6 Cu. Ft. Refrigerator, Freezer, Black (CCR26B)
- WORTHY DDI 1902009 Worthy Electric Wine Opener Case of 10 (140-EWO)
- DANBY PRODUCTS Danby Compact Refrigerator, 1 Glass Door, 1.6 Cu.Ft. Capacity (DAG016A1BDB)
- Everest Refrigerators