Shop All Refrigerators
Everest
Refrigerator/Freezer, 79-1/4" H, 29-1/4" W
Mfr # ESRFH2-BL
Zoro # G202753954
product price: $4,426.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,426.99
Free 30-Day Returns
Key Features
- Refrigerator Style Reach-in
- Color Silver
- Number of Doors 2
- Overall Depth 31 5/8 in
- Overall Height 74 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everest
- MFR # ESRFH2-BL
- Zoro # G202753954
- Country of Origin Korea, Republic of
- Category Refrigerators
Dimensions
Overall Depth | 31 5/8 in |
Overall Height | 74 1/4 in |
Overall Width | 29 1/4 in |
Cord Length | 9 ft |
Refrigerator Interior Depth | 24 3/4 in |
Dimensions (H x W x D) | 74 1/4 in x 29 1/4 in x 31 5/8 in |
Refrigerator Interior Width | 24 in |
Manufacturer Warranty Length | 3 yr (Parts and Labor), 5 yr (Compressor) |
Freezer Interior Width | 24 in |
Freezer Interior Depth | 24 3/4 in |
Description
Reach-In Refrigerator, Refrigerator Style Reach-in, Total Capacity 22 cu ft, Refrigerator Capacity 11 cu ft, Freezer Capacity 11 cu ft, Overall Height 74 1/4 in, Overall Width 29 1/4 in, Overall Depth 31 5/8 in, Color Silver, Energy Star Compliant No, Number of Shelves 2, Defrost Automatic, Number of Doors 2, Includes Ice Maker No, Includes Freezer Yes, Control Type Digital, Cord Length 9 ft, Current 5 A, Door Hinge Swing, Door Style Solid, Door Swing Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMMIC Scraper For Ck-301/Cke-5 (2059417)
- COMMERCIAL COOL 3.5 Cu. Ft. Chest Freezer (CCF35WA)
- ALLPOINTS Cover, Wall Thermostat , Locking (2801040)
- SCOTSMAN Chute Gasket (A32930-001)
- WHYNTER 13.8 cu.ft. Digital Upright Convertible SS Deep Freezer/Refrigerator (UDF-139SS)
- FRIGIDAIRE Refrigerator, White, 32 in D Overall (FFHT2045VW)
- BEVERAGE-AIR Reach In Refrigerator, One Section, Solid Door, 11.8 Cu. Ft. (RB12HC-1S)
- FORNO Salerno 33In. Side-by-Side Stainless Steel Refrigerator (FFRBI1805-33SB)
- WHYNTER Beverage Refrigerator With Lock, Stainless Steel 120 Can Capacity (BR-128WS)
- MICROFRIDGE Refrigerator, 4.8 cu. ft., 900W, Microwave (4.8MF4-9B1X)
- AVANTI Avanti 2.2 cu. ft. Compact Refrigerator, Black (AR2416B)
- Everest Refrigerators