Shop All Refrigerators
Everest
Refrigerator, 80-1/8" H, 53-1/8" W, 32" D
Mfr # EMSGR48-BL
Zoro # G202753893
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$4,587.99
Free 30-Day Returns
Key Features
- Refrigerator Style Refrigerated Merchandiser
- Color Black
- Number of Doors 2
- Overall Depth 32 in
- Overall Height 80 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Everest
- MFR # EMSGR48-BL
- Zoro # G202753893
- Country of Origin Korea, Republic of
- Category Refrigerators
Dimensions
Overall Depth | 32 in |
Overall Height | 80 1/8 in |
Cord Length | 9 ft |
Overall Width | 53 1/8 in |
Refrigerator Interior Width | 50 in |
Manufacturer Warranty Length | 3 yr (Parts and Labor), 5 yr (Compressor) |
Refrigerator Interior Depth | 26 1/4 in |
Dimensions (H x W x D) | 80 1/8 in x 53 1/8 in x 32 in |
Description
Refrigerated Merchandiser, Color Black, Refrigerator Capacity 50 cu ft, Overall Height 80 1/8 in, Overall Width 53 1/8 in, Overall Depth 32 in, Number of Doors 2, Number of Shelves 8, Energy Star Compliant No, Control Type Digital, Cord Length 9 ft, Current 6 A, Defrost Automatic, Door Hinge Swing, Door Style Glass, Door Swing Left, Right
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRES COR Blower Assy, 115V (6227)
- CONCORD Stainless Steel Stockpot Brew Kettle w/ Lid Heavy Cookware, 120 Quart (S5548S)
- RACHAEL RAY Rachael Ray 47645 Tools & Gadgets Nesting Mixing Bowl Set; 2 Piece - Red & Gray (47645)
- GARLAND Thermocouple (G01754-24)
- FRIGIDAIRE Refrigerator, White, Automatic Defrost (FRSS2623AW)
- BEVERAGE-AIR Refrigerated Glass Door Merchandiser, Black, LED Lighting, 14.97 cu. ft. (MT23-1B)
- EDGESTAR 19 Inch Wide 105 Can Capacity Extreme Cool Beverage Center (BWC121SS)
- EDGESTAR 15 Inch Wide 26 Bottle BuiltIn Dual Zone Wine Cooler with Reversible Door and LED Lighting (CWR263DZ)
- WHYNTER 24" Built-in Outdoor 5.3 cu.ft. Beverage Refrigerator Cooler, SS (BOR-53024-SSW)
- WHYNTER 28 Bottle Dual Temperature Zone Built-In Wine Refrigerator (BWR-281DZ)
- BEVERAGE-AIR Milk Cooler, Cold Wall, Stainless Steel, 12.73 cu. ft., Single Access (SM34HC-S)
- Everest Refrigerators