Shop All Refrigerators
Everest
Refrigerator, 43-1/2" H, 47-1/2"W, 35-1/4"D
Mfr # EPBR2-BL
Zoro # G302753861
product price: $4,035.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,035.99
Free 30-Day Returns
Key Features
- Refrigerator Style Worktop
- Color Black
- Number of Doors 2
- Overall Depth 35 1/4 in
- Overall Height 38 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everest
- MFR # EPBR2-BL
- Zoro # G302753861
- Country of Origin Korea, Republic of
- Category Refrigerators
Dimensions
Overall Depth | 35 1/4 in |
Overall Height | 38 1/2 in |
Overall Width | 47 1/2 in |
Cord Length | 9 ft |
Manufacturer Warranty Length | 3 yr (Parts and Labor), 5 yr (Compressor) |
Refrigerator Interior Width | 43 1/4 in |
Dimensions (H x W x D) | 38 1/2 in x 47 1/2 in x 35 1/4 in |
Refrigerator Interior Depth | 24 7/8 in |
Description
Worktop Refrigerator, Refrigerator Style Worktop, Total Capacity 13 cu ft, Refrigerator Capacity 13 cu ft, Overall Height 38 1/2 in, Overall Width 47 1/2 in, Overall Depth 35 1/4 in, Color Black, Energy Star Compliant No, Number of Shelves 2, Defrost Automatic, Number of Doors 2, Includes Ice Maker No, Control Type Digital, Cord Length 9 ft, Current 3.5 A, Door Hinge Swing, Door Style Solid, Door Swing Right
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Refrigerator Freezer Thermometer, SS (3503)
- STARBUCKS Coffee, 1 lb., Grain, Decaf, Pike (SBK12411962)
- WHIRLPOOL Knob Skirt (33001621)
- STANDARD KEIL Concealed Hinge For - Part# 2856-1010-1000 (2856-1010-1000)
- DANBY Refrigerator, 2 Dr, Seprt Frzr, 4.7 cu. ft. (DCR047A1BBSL)
- AVALLON 15 Inch Wide 23 Bottle Capacity Dual Zone Wine Cooler with Right Swing Door (AWC152DZRH)
- DANBY PRODUCTS Danby Countertop Microwave, 1000 Watts, 1.1 Cu.Ft. Capacity, Black & Silver (DDMW1125BBS)
- IVATION 28-Bottle Compressor Freestanding Wine Cooler Refrigerator - Black (IVFWCC281B)
- FORNO Refrigerator 22.2 CU.FT Bottom Mount Combo (FFFFD1948-48S)
- AVANTI Refrigerator, 3.3 cu.ft., White (RM3420W)
- BLACK & DECKER 6 Bottle Wine Cellar (BD60316)
- Everest Refrigerators