Shop All Refrigerators
Everest
Refrigerator, 43-1/2" H, 47-1/2"W, 31-1/2"D
Mfr # EPBNR2-BL
Zoro # G202753879
product price: $3,801.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,801.99
Free 30-Day Returns
Key Features
- Refrigerator Style Worktop
- Color Black
- Number of Doors 2
- Overall Depth 31 1/2 in
- Overall Height 38 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everest
- MFR # EPBNR2-BL
- Zoro # G202753879
- Country of Origin Korea, Republic of
- Category Refrigerators
Dimensions
Overall Depth | 31 1/2 in |
Overall Height | 38 1/2 in |
Cord Length | 9 ft |
Overall Width | 47 1/2 in |
Refrigerator Interior Depth | 24 7/8 in |
Manufacturer Warranty Length | 3 yr (Parts and Labor), 5 yr (Compressor) |
Dimensions (H x W x D) | 38 1/2 in x 47 1/2 in x 31 1/2 in |
Refrigerator Interior Width | 43 1/4 in |
Description
Worktop Refrigerator, Refrigerator Style Worktop, Total Capacity 13 cu ft, Refrigerator Capacity 13 cu ft, Overall Height 38 1/2 in, Overall Width 47 1/2 in, Overall Depth 31 1/2 in, Color Black, Energy Star Compliant No, Number of Shelves 2, Defrost Automatic, Number of Doors 2, Includes Ice Maker No, Control Type Digital, Cord Length 9 ft, Current 3.5 A, Door Hinge Swing, Door Style Solid, Door Swing Left, Right
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC ICE Capacitor Run 50Mfd 370Vac (000005488)
- ALTO-SHAAM Light Bulb, E14,125/130V, 25W (LP-34205)
- IN-SINK-ERATOR Dejamming Wrench (13993)
- SEALER SALES 20" Retractable Nozzle Vacuum Sealer w/ Gas Flush (AVN-20)
- COMMERCIAL COOL 1.6 Cu. Ft. Refrigerator, Vintage Style Refrigerator, Small Refrigerator With Freezer, Red (CCRR16HR)
- SUMMIT APPLIANCE DIV. Summit-ADA Compliant Built-In Undercounter Refrigerator-Freezer, 5.1 Cu. Ft, 24"W (CT663BKBISSHVADA)
- WHYNTER 13.8 cu.ft. Digital Upright Convertible SS Deep Freezer/Refrigerator (UDF-139SS)
- DANBY Compact Refrigerator and Freezer, 2.9 cu ft, White (DCR032A2WDD)
- COMMERCIAL COOL 7.7 Cu. Ft. Top Mount Refrigerator, White (CCR77LWW)
- SUMMIT APPLIANCE. Summit-Refrigerator-Top Freezer, Frost-Free, White, 8.8 Cu. Ft., 22inW x 64.75inH x 26inD (FF946W)
- TRUE Refrigerator (GDM-49-HC-TSL01-Black)
- Everest Refrigerators