Shop All Refrigerators
Everest
Refrigerator, 43-1/2" H, 27-3/4"W, 35-1/4"D
Mfr # EPBR1-BL
Zoro # G402753907
product price: $2,631.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,631.99
Free 30-Day Returns
Key Features
- Refrigerator Style Worktop
- Color Black
- Number of Doors 1
- Overall Depth 35 1/4 in
- Overall Height 38 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everest
- MFR # EPBR1-BL
- Zoro # G402753907
- Country of Origin Korea, Republic of
- Category Refrigerators
Dimensions
Overall Depth | 35 1/4 in |
Overall Height | 38 1/2 in |
Overall Width | 27 3/4 in |
Cord Length | 9 ft |
Dimensions (H x W x D) | 38 1/2 in x 27 3/4 in x 35 1/4 in |
Refrigerator Interior Depth | 24 7/8 in |
Manufacturer Warranty Length | 3 yr (Parts and Labor), 5 yr (Compressor) |
Refrigerator Interior Width | 23 5/8 in |
Description
Worktop Refrigerator, Refrigerator Style Worktop, Total Capacity 8 cu ft, Refrigerator Capacity 8 cu ft, Overall Height 38 1/2 in, Overall Width 27 3/4 in, Overall Depth 35 1/4 in, Color Black, Energy Star Compliant No, Number of Shelves 1, Defrost Automatic, Number of Doors 1, Includes Ice Maker No, Control Type Digital, Cord Length 9 ft, Current 2.5 A, Door Hinge Swing, Door Style Solid, Door Swing Right
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE HOSE SPLY CHEMICAL UW60 (F150469)
- RATIONAL Door Catch (24.02.959P)
- SURE SHOT-AC DISPENSING Ref Liquid Valve Service Kit (A-99-067-1-SP)
- VULCAN 00-944298 Thermostat (HP00944298)
- NUTRICHEF 15Bottles Compressor Wine Cooler (PKCWC150)
- BEVERAGE-AIR Reach In Refrigerator, Two Section, Solid Door, 46.15 Cu. Ft. (HBR49HC-1)
- NUTRICHEF 18Bottles Compressor Wine Cooler Ss Door (PKCWC18)
- MAXX ICE Refrigerator 5 cu.ft., Outdoor, Stainless Steel (MCR5U-O)
- PREMIUM LEVELLA 3.2 cu ft Mini Fridge in White (PRF32405XW)
- WHYNTER Portable 1.8 cu.ft. Tool Box Refrigerator with 2 Drawers and Lock (TBR-185SR)
- GLOBAL INDUSTRIAL Nexel Horizonal Bottle Cooler, 3 Sliding Lids, 26.6 Cu. Ft., Black (243102)
- Everest Refrigerators