Shop All Refrigerators
Everest
Refrigerator, 43-1/2" H, 27-3/4"W, 31-1/2"D
Mfr # EPBNR1-BL
Zoro # G002753864
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,507.99
Free 30-Day Returns
Key Features
- Refrigerator Style Worktop
- Color Black
- Number of Doors 1
- Overall Depth 31 1/2 in
- Overall Height 38 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Everest
- MFR # EPBNR1-BL
- Zoro # G002753864
- Country of Origin Korea, Republic of
- Category Refrigerators
Dimensions
Overall Depth | 31 1/2 in |
Overall Height | 38 1/2 in |
Cord Length | 9 ft |
Overall Width | 27 3/4 in |
Manufacturer Warranty Length | 3 yr (Parts and Labor), 5 yr (Compressor) |
Dimensions (H x W x D) | 38 1/2 in x 27 3/4 in x 31 1/2 in |
Refrigerator Interior Width | 23 5/8 in |
Refrigerator Interior Depth | 24 7/8 in |
Description
Worktop Refrigerator, Refrigerator Style Worktop, Total Capacity 8 cu ft, Refrigerator Capacity 8 cu ft, Overall Height 38 1/2 in, Overall Width 27 3/4 in, Overall Depth 31 1/2 in, Color Black, Energy Star Compliant No, Number of Shelves 1, Defrost Automatic, Number of Doors 1, Includes Ice Maker No, Control Type Digital, Cord Length 9 ft, Current 2.5 A, Door Hinge Swing, Door Style Solid, Door Swing Right
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIKKOMAN Kikkoman Japanese Style Tempura Batter Mix 5lbs, PK6 (05020)
- VULCAN HART Module, 4-Probe Igniter (00-498890)
- US HARDWARE Button Rosette Clr Bg24 (D-140B)
- GARDETTOS Gardetto's Snack Mix Bulk Original 10lbs (16000-11000)
- FORNO Moena 36In. French Door Stainless Steel Refrigerator (FFRBI1820-36SB)
- DANBY PRODUCTS Danby Compact Refrigerator, 4.5 Cu.Ft. Capacity, Gray (DCR045B1BSLDB-3)
- WHYNTER Stainless Stee 29 cu ft Beer Keg Froster Beverage Refrigerator (BEF-286SB)
- NTC NTC NTC0060 Gersung GSM-V1603A2 Micro Switch For gersung gsm-v1603a2 (NTC0060)
- SCOTSMAN Water Filter System Prefilter (SC20-A)
- BEVERAGE-AIR Reach In Refrigerator, One Section, Solid Door, 11.8 Cu. Ft. (RB12HC-1S)
- BEVERAGE-AIR Glass Door Merchandiser, Refrigerator, 39.41 cu. ft. Capacity, Black (MT53-1B)
- Everest Refrigerators