Shop All Wheelchairs
Everest & Jennings
W/Ctravl3Plus Adjheightarm18X16 Dskd-Ftr 300Lb Flip-Back E&J
Mfr # 3F013120
Zoro # G600717480
product price: $479.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$479.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everest & Jennings
- MFR # 3F013120
- Zoro # G600717480
- UPC # 717076234764
- Country of Origin China
- Category Wheelchairs
Description
Everest & Jennings introduces the Traveler L3 Plus as the lightweight wheelchair addition to the Traveler line, a brand respected for performance and durability. The Traveler L3 Plus lightweight frame weighs less than 36 pounds making it the ideal K0003 Medicare coded wheelchair built for short and long term use as well as rental needs.
This lightweight wheelchair comes standard with non-marking polyurethane tires, industry compatible front rigging and adjustable anti-tippers along with a detachable 2" seat extension with hardware. It features a dual position axle, multi-position caster forks for 18 or 20 inch, 16.3" or 17 1/4" seat height adjustment and offers flip-back desk, adjustable height and full arm options for easy lateral movement. The Traveler L3 Plus is manufactured with the same commitment to quality Everest & Jennings is known for.
Standard Features:
• Weighs less than 36 lb without front rigging
• Available in 16", 18", 20" seat widths including 2" removable seat extension kit converting the chair from 16" depth to 18" depth if necessary
• Two position axle and caster fork provides 18" to 20" seat height in regular models and seat height 16.3" to 17.9" in the XVI models
• Hammertone finish and carbon steel frame provide strength and durability
• Black nylon upholstery with standard chart pocket on back
• Includes fastener tab under seat connecting both seat and back upholstery to eliminate gap
• Anti-tippers come standard
• Non-marking polyurethane tires with 24" rear wheels with 8" casters in the regular models and 20" rear wheels with 6" casters in the XVI models
• Tool-free adjustable front rigging with heel loops standard on swingaway footrests
• Flip-back padded arms available in fixed desk length, adjustable height desk and detachable flip-back full length
• Maximum Weight Capacity 300 lb - EVENLY DISTRIBUTED
• Meets Medicare code K0011
This lightweight wheelchair comes standard with non-marking polyurethane tires, industry compatible front rigging and adjustable anti-tippers along with a detachable 2" seat extension with hardware. It features a dual position axle, multi-position caster forks for 18 or 20 inch, 16.3" or 17 1/4" seat height adjustment and offers flip-back desk, adjustable height and full arm options for easy lateral movement. The Traveler L3 Plus is manufactured with the same commitment to quality Everest & Jennings is known for.
Standard Features:
• Weighs less than 36 lb without front rigging
• Available in 16", 18", 20" seat widths including 2" removable seat extension kit converting the chair from 16" depth to 18" depth if necessary
• Two position axle and caster fork provides 18" to 20" seat height in regular models and seat height 16.3" to 17.9" in the XVI models
• Hammertone finish and carbon steel frame provide strength and durability
• Black nylon upholstery with standard chart pocket on back
• Includes fastener tab under seat connecting both seat and back upholstery to eliminate gap
• Anti-tippers come standard
• Non-marking polyurethane tires with 24" rear wheels with 8" casters in the regular models and 20" rear wheels with 6" casters in the XVI models
• Tool-free adjustable front rigging with heel loops standard on swingaway footrests
• Flip-back padded arms available in fixed desk length, adjustable height desk and detachable flip-back full length
• Maximum Weight Capacity 300 lb - EVENLY DISTRIBUTED
• Meets Medicare code K0011
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROGUIDE First Aid Guide (AGG00L)
- A2Z SCILAB Laryngeal Boilable Hygiene Dental 16mm Mirror with Handle #1 (A2Z-ZR629)
- MEDEGEN MEDICAL PRODUCTS Sharps Container, 4.7 qt. Bottle, Red, PK12 (184R)
- FIRST AID ONLY Bulk First Aid Kit, 50 Person, ANSI, 196/Pieces, White (FAO225AN)
- DYNAREX Dynarex DynaRide Reclining Wheelchair, Elevating Legrest & Detachable Desk Arm, 18in Seat (10239)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 22" Seat (std22dda-sf)
- KEMP USA Kemp USA 10-989 Aluminum Metal Scoop Stretcher (10-989)
- KARMAN Karman KN-880E 18 Inch Full Reclining Wheelchair with Padded Detachable Arms (KN-880E)
- EVAC-CHAIR NORTH AMERICA LLC Evac+Chair® 700H IBEX Tran-Seat Stair Chair, 350 lbs. Capacity (700H)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 22" Seat (std22dda-elr)
- DMI Wheelchair, 250 lb, 18 In Seat, Silver (503-0664-0200)
- Everest & Jennings Wheelchairs