Shop All Wheelchairs
Everest & Jennings
W/C Trav Se Plus 20X16 Dsk Elr E&J
Mfr # 3E050330
Zoro # G800717563
product price: $476.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$476.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everest & Jennings
- MFR # 3E050330
- Zoro # G800717563
- UPC # 717076367387
- Country of Origin China
- Category Wheelchairs
Description
The Traveler SE incorporates the legendary Everest & Jennings wheelchair frame with saddle-joint tubular construction. This wheelchair comes in a hammertone finish and provides the most effective combination K0001/K0002 wheelchair available.
Standard Features:
• Available in 16", 18" and 20" seat widths, with 16" seat depth and 20" seat width with 18" seat depth
• Black vinyl upholstery with standard chart pocket on back
• Industry compatible tool-free front riggings with heel loops standard on swingaway footrests
• Hammertone paint provides a long lasting and durable finish
• Two-position axle and caster fork provide 2" seat height adjustment for a hemi position
• Maximum Weight Capacity 250 lb -EVENLY DISTRIBUTED on 16"x16", 18"x16" and 20"x16" models
• Maximum Weight Capacity 300 lb -EVENLY DISTRIBUTED on 20"x18" models
• Meets Medicare code K0001 and K0002 and K0006 on 20"x18" models
• 16" seat depth models are available for Custom Color Program, restrictions apply
Standard Features:
• Available in 16", 18" and 20" seat widths, with 16" seat depth and 20" seat width with 18" seat depth
• Black vinyl upholstery with standard chart pocket on back
• Industry compatible tool-free front riggings with heel loops standard on swingaway footrests
• Hammertone paint provides a long lasting and durable finish
• Two-position axle and caster fork provide 2" seat height adjustment for a hemi position
• Maximum Weight Capacity 250 lb -EVENLY DISTRIBUTED on 16"x16", 18"x16" and 20"x16" models
• Maximum Weight Capacity 300 lb -EVENLY DISTRIBUTED on 20"x18" models
• Meets Medicare code K0001 and K0002 and K0006 on 20"x18" models
• 16" seat depth models are available for Custom Color Program, restrictions apply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VASELINE Vaseline Hand & Body Lotion Mens Extra Strength 10 fl. oz., PK6 (41639)
- FIRST VOICE Basic Wall-Mounted Bloodborne Pathogen BBP Kit (BP006)
- FIRST AID ONLY First Aid Kit Refill, 1"X3" Blue Metal Detectable Bandages, 25 Per Box (FAE-3010)
- SUNX Sunscreen, 8 oz, Bottle, 50 SPF (18-908G)
- FASTTRACK2FITNESS 19 in. Aluminum Transport Chair, Burgundy (FA2851524)
- HEALTHSMART DMI Seat Cushion, 16" x 18" x 3", Navy Blue (513-8021-2400)
- DYNAREX Dynarex DynaRide S4 X Lite Wheelchair, Flip Desk Arm & Foot Rest, 18inW Seat (10276)
- EVAC-CHAIR Stair Chair, 400 lb. Cap., Blue (600H)
- SKIL-CARE Skil-Care 703115 3 in. Standard Headrest (703115)
- DRIVE MEDICAL Silver Sport 2 Wheelchair - 20" Seat (ssp220dfa-sf)
- MCKESSON drive Cruiser III Lightweight Wheelchair (146-K320ADDA-ELR)
- Everest & Jennings Wheelchairs