Shop All Wheelchairs
Everest & Jennings
W/C Trav Se Plus 20X16 Dsk D-Ftr E&J
Mfr # 3E050320
Zoro # G800717518
product price: $455.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$455.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everest & Jennings
- MFR # 3E050320
- Zoro # G800717518
- UPC # 717076367370
- Country of Origin China
- Category Wheelchairs
Description
The Traveler SE incorporates the legendary Everest & Jennings wheelchair frame with saddle-joint tubular construction. This wheelchair comes in a hammertone finish and provides the most effective combination K0001/K0002 wheelchair available.
Standard Features:
• Available in 16", 18" and 20" seat widths, with 16" seat depth and 20" seat width with 18" seat depth
• Black vinyl upholstery with standard chart pocket on back
• Industry compatible tool-free front riggings with heel loops standard on swingaway footrests
• Hammertone paint provides a long lasting and durable finish
• Two-position axle and caster fork provide 2" seat height adjustment for a hemi position
• Maximum Weight Capacity 250 lb -EVENLY DISTRIBUTED on 16"x16", 18"x16" and 20"x16" models
• Maximum Weight Capacity 300 lb -EVENLY DISTRIBUTED on 20"x18" models
• Meets Medicare code K0001 and K0002 and K0006 on 20"x18" models
• 16" seat depth models are available for Custom Color Program, restrictions apply
Standard Features:
• Available in 16", 18" and 20" seat widths, with 16" seat depth and 20" seat width with 18" seat depth
• Black vinyl upholstery with standard chart pocket on back
• Industry compatible tool-free front riggings with heel loops standard on swingaway footrests
• Hammertone paint provides a long lasting and durable finish
• Two-position axle and caster fork provide 2" seat height adjustment for a hemi position
• Maximum Weight Capacity 250 lb -EVENLY DISTRIBUTED on 16"x16", 18"x16" and 20"x16" models
• Maximum Weight Capacity 300 lb -EVENLY DISTRIBUTED on 20"x18" models
• Meets Medicare code K0001 and K0002 and K0006 on 20"x18" models
• 16" seat depth models are available for Custom Color Program, restrictions apply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STING KILL Sting Kill Swabs 5Ct (5000)
- ZOGICS Conditioner, Citrus and Aloe, 1 gallon (CCA128-Single)
- A2Z SCILAB 7 Pcs Dental Picks Stainless Steel Set with Carrying Case (A2Z-ZR-KIT-153)
- REGISTRY Cotton Ball, 5 per bag, 100 bag/PAC, 500PK (CT-1518)
- MEDSOURCE Stair Chair, Aluminum, Capacity 350 lb. (MS-90044)
- FIRST VOICE Wheelchair, 500 lb, 24 In Seat, Silver/Navy (MDS806950)
- CARMAN Karman AT-802-DY Anti Tipper Pair for Wheelchair; Chrome (AT-802-DY)
- DRIVE MEDICAL Silver Sport 1 Wheelchair w/ Full Arms & Swing away Removable Footrest (ssp118fa-sf)
- HEALTHSMART DMI Seat Cushion, 16" x 18" x 3", Navy Blue (513-8021-2400)
- FIRST VOICE Wheelchair, 300 lb, 16 In Seat, Silver/Navy (MDS806300N)
- KEMP USA Kemp USA 10-989 Aluminum Metal Scoop Stretcher (10-989)
- Everest & Jennings Wheelchairs