Shop All Wheelchairs
Everest & Jennings
W/C Trav Se Plus 18X16 Dsk Elr E&J
Mfr # 3E050130
Zoro # G600717299
product price: $473.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$473.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everest & Jennings
- MFR # 3E050130
- Zoro # G600717299
- UPC # 717076367301
- Country of Origin China
- Category Wheelchairs
Description
The Traveler SE incorporates the legendary Everest & Jennings wheelchair frame with saddle-joint tubular construction. This wheelchair comes in a hammertone finish and provides the most effective combination K0001/K0002 wheelchair available.
Standard Features:
• Available in 16", 18" and 20" seat widths, with 16" seat depth and 20" seat width with 18" seat depth
• Black vinyl upholstery with standard chart pocket on back
• Industry compatible tool-free front riggings with heel loops standard on swingaway footrests
• Hammertone paint provides a long lasting and durable finish
• Two-position axle and caster fork provide 2" seat height adjustment for a hemi position
• Maximum Weight Capacity 250 lb -EVENLY DISTRIBUTED on 16"x16", 18"x16" and 20"x16" models
• Maximum Weight Capacity 300 lb -EVENLY DISTRIBUTED on 20"x18" models
• Meets Medicare code K0001 and K0002 and K0006 on 20"x18" models
• 16" seat depth models are available for Custom Color Program, restrictions apply
Standard Features:
• Available in 16", 18" and 20" seat widths, with 16" seat depth and 20" seat width with 18" seat depth
• Black vinyl upholstery with standard chart pocket on back
• Industry compatible tool-free front riggings with heel loops standard on swingaway footrests
• Hammertone paint provides a long lasting and durable finish
• Two-position axle and caster fork provide 2" seat height adjustment for a hemi position
• Maximum Weight Capacity 250 lb -EVENLY DISTRIBUTED on 16"x16", 18"x16" and 20"x16" models
• Maximum Weight Capacity 300 lb -EVENLY DISTRIBUTED on 20"x18" models
• Meets Medicare code K0001 and K0002 and K0006 on 20"x18" models
• 16" seat depth models are available for Custom Color Program, restrictions apply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-AID Flexible Fabric Adhesive Bandages, 1 in x 3 in, Box of 100 (4444)
- BRAZOS Walking Stick, Hickory, Texas Safari, 58" (602-3000-1143)
- MABIS Digital Thermometer, Oral, 5 In. L, Dual (15-713-000)
- NORTH AMERICAN RESCUE Bleeding Control Kit, 11pcs, 5x7", Clear (80-0466)
- SKIL-CARE Skil-Care 703115 3 in. Standard Headrest (703115)
- DYNAREX Dynarex DynaRide S4 X Lite Wheelchair, Flip Desk Arm & Foot Rest, 18inW Seat (10276)
- REFUAH Lightweight Expedition Transport Wheelchair with Hand Brakes (RE1776)
- INVACARE Tracer IV Wheelchair w/ Full-Length Arms - 20" Seat Width (T420RFAP)
- KARMAN HEALTHCARE Karman Healthcare 802N-DY Lightweight Wheelchair-Black (802N-DY)
- FIRST VOICE Wheelchair, 500 lb, 24 In Seat, Silver/Navy (MDS806950)
- EVAC-CHAIR Stair Chair, 400 lb. Cap., Blue (MK4-300H)
- Everest & Jennings Wheelchairs