Shop All Wheelchairs
Everest & Jennings
W/C Trav L4 18X18 Full D-Ftr E&J
Mfr # 3F030140
Zoro # G700716871
product price: $490.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$490.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everest & Jennings
- MFR # 3F030140
- Zoro # G700716871
- UPC # 717076111676
- Country of Origin China
- Category Wheelchairs
Description
The Traveler L4 is a high strength, lightweight Medicare approved K0004 wheelchair designed for both the home and rehab markets. Weighing less than 34 lbs, it features a dual position axle, multi-position caster forks for 18 or 20 inch seat height adjustment and offers flip-back desk and full length arm options for easy lateral movement. Precision bearings and non-marking polyurethane rear tires also expand the longevity of the wheelchair.
Standard Features
• Available in 16", 18", 20" seat widths. Also 18" and 20" widths with 18" seat depth
• Quick release axle is available for some models
• Weighs less than 34 lb without front rigging
• Hammertone paint provides a long lasting and durable finish
• Carbon steel frame provides strength and durability
• Black nylon upholstery with standard chart pocket on back
• Anti-tippers come standard
• Tool-free adjustable front rigging
• Non-marking polyurethane tires
• Industry compatible front rigging with heel loops standard on swingaway footrests
• Flip-back arms
• Height adjustable flip-back arms on selected models
• Height adjustable back
• Two position axle and caster fork provides 2" seat height adjustment
• Maximum Weight Capacity 250 lb (300 lb on models with 18" seat depth) - EVENLY DISTRIBUTED
• Meets Medicare code K0004
• This product is not made with natural rubber latex
Standard Features
• Available in 16", 18", 20" seat widths. Also 18" and 20" widths with 18" seat depth
• Quick release axle is available for some models
• Weighs less than 34 lb without front rigging
• Hammertone paint provides a long lasting and durable finish
• Carbon steel frame provides strength and durability
• Black nylon upholstery with standard chart pocket on back
• Anti-tippers come standard
• Tool-free adjustable front rigging
• Non-marking polyurethane tires
• Industry compatible front rigging with heel loops standard on swingaway footrests
• Flip-back arms
• Height adjustable flip-back arms on selected models
• Height adjustable back
• Two position axle and caster fork provides 2" seat height adjustment
• Maximum Weight Capacity 250 lb (300 lb on models with 18" seat depth) - EVENLY DISTRIBUTED
• Meets Medicare code K0004
• This product is not made with natural rubber latex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETCO Green Earth Foaming Skin Cleanser Refill, Fresh Meadow, 1,000 mL Refill Bag, 6PK (7812900)
- COMBAT APPLICATION TOURNIQUET Tourniquet, Orange, Nylon, 2-13/32" L (30-0023)
- LEATHERMAN Medical Shears, Black, 8-18 in. L (832161)
- FIRST AID ONLY First Aid Kit, Bloodborne Pathogen (216-O/LAB)
- SKIL-CARE Skil-Care 703107 20 in. Reclining Wheelchair with 33 in. Backrest (703107)
- KARMAN HEALTHCARE Karman Healthcare LT-1000HB-BL Transport Wheelchair-Blue (LT-1000HB-BL)
- WHEELCHAIR CARRIERS Tilt N Tote For Folding WheelChairs (1)
- INVACARE Tracer IV Wheelchair w/ Full-Length Arms - 20" Seat Width (T420RFAP)
- FIRST VOICE Wheelchair, 500 lb, 24 In Seat, Silver/Navy (MDS806950)
- CARMAN Karman CU-FO-16 16 in. Universal Foam Deluxe Wheelchair Seat Cushion; Black (CU-FO-16)
- FIRST VOICE Wheelchair, 300lb, 18 In Seat, Silver/Black (MDS806300D)
- Everest & Jennings Wheelchairs