Shop All Wheelchairs
Everest & Jennings
W/C Trav L4 18X16 Full Elr E&J
Mfr # 3F020150
Zoro # G700717021
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$514.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Everest & Jennings
- MFR # 3F020150
- Zoro # G700717021
- UPC # 717076105835
- Country of Origin China
- Category Wheelchairs
Description
The Traveler L4 is a high strength, lightweight Medicare approved K0004 wheelchair designed for both the home and rehab markets. Weighing less than 34 lbs, it features a dual position axle, multi-position caster forks for 18 or 20 inch seat height adjustment and offers flip-back desk and full length arm options for easy lateral movement. Precision bearings and non-marking polyurethane rear tires also expand the longevity of the wheelchair.
Standard Features
• Available in 16", 18", 20" seat widths. Also 18" and 20" widths with 18" seat depth
• Quick release axle is available for some models
• Weighs less than 34 lb without front rigging
• Hammertone paint provides a long lasting and durable finish
• Carbon steel frame provides strength and durability
• Black nylon upholstery with standard chart pocket on back
• Anti-tippers come standard
• Tool-free adjustable front rigging
• Non-marking polyurethane tires
• Industry compatible front rigging with heel loops standard on swingaway footrests
• Flip-back arms
• Height adjustable flip-back arms on selected models
• Height adjustable back
• Two position axle and caster fork provides 2" seat height adjustment
• Maximum Weight Capacity 250 lb (300 lb on models with 18" seat depth) - EVENLY DISTRIBUTED
• Meets Medicare code K0004
• This product is not made with natural rubber latex
Standard Features
• Available in 16", 18", 20" seat widths. Also 18" and 20" widths with 18" seat depth
• Quick release axle is available for some models
• Weighs less than 34 lb without front rigging
• Hammertone paint provides a long lasting and durable finish
• Carbon steel frame provides strength and durability
• Black nylon upholstery with standard chart pocket on back
• Anti-tippers come standard
• Tool-free adjustable front rigging
• Non-marking polyurethane tires
• Industry compatible front rigging with heel loops standard on swingaway footrests
• Flip-back arms
• Height adjustable flip-back arms on selected models
• Height adjustable back
• Two position axle and caster fork provides 2" seat height adjustment
• Maximum Weight Capacity 250 lb (300 lb on models with 18" seat depth) - EVENLY DISTRIBUTED
• Meets Medicare code K0004
• This product is not made with natural rubber latex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRELL Hand Soap, Lotion, Antimicrobial, 12oz Pump Clear, PK 12 (GOJ975912)
- MOBILEAID First Aid Flag Assembly (31562)
- PROHEAL Reusable Incontinence Pads for Seniors HeavyDuty Absorbency 2 Pack 34 x 36 2PK (PH-16706H-2A)
- HONEYWELL NORTH Disposable Poncho, Polyethylene, Yellow (140968)
- MABIS MABIS 501-5012-1110 HealthSmart; Gateway Rollator; Purple (501-5012-1110)
- DRIVE MEDICAL Silver Sport 2 Wheelchair - 20" Seat (ssp220dfa-sf)
- DRIVE MEDICAL Cruiser III Light Weight Wheelchair - 18" Seat (k318dda-sf)
- KARMAN HEALTHCARE Karman Healthcare 802-DY Lightweight Wheelchair-Black (802-DY)
- WHEELCHAIR CARRIERS Tilt N Tote For Folding WheelChairs (1)
- EVAC-CHAIR Stair Chair, 400 lb. Cap., Blue (MK4-300H)
- FIRST VOICE Wheelchair, 500 lb, 24 In Seat, Silver/Navy (MDS806950)
- Everest & Jennings Wheelchairs