Shop All Wheelchairs
Everest & Jennings
W/C Trav L4 18X16 Dsk D-Ftr E&J
Mfr # 3F020120
Zoro # G800716962
product price: $503.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$503.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everest & Jennings
- MFR # 3F020120
- Zoro # G800716962
- UPC # 717076105804
- Country of Origin China
- Category Wheelchairs
Description
The Traveler L4 is a high strength, lightweight Medicare approved K0004 wheelchair designed for both the home and rehab markets. Weighing less than 34 lbs, it features a dual position axle, multi-position caster forks for 18 or 20 inch seat height adjustment and offers flip-back desk and full length arm options for easy lateral movement. Precision bearings and non-marking polyurethane rear tires also expand the longevity of the wheelchair.
Standard Features
• Available in 16", 18", 20" seat widths. Also 18" and 20" widths with 18" seat depth
• Quick release axle is available for some models
• Weighs less than 34 lb without front rigging
• Hammertone paint provides a long lasting and durable finish
• Carbon steel frame provides strength and durability
• Black nylon upholstery with standard chart pocket on back
• Anti-tippers come standard
• Tool-free adjustable front rigging
• Non-marking polyurethane tires
• Industry compatible front rigging with heel loops standard on swingaway footrests
• Flip-back arms
• Height adjustable flip-back arms on selected models
• Height adjustable back
• Two position axle and caster fork provides 2" seat height adjustment
• Maximum Weight Capacity 250 lb (300 lb on models with 18" seat depth) - EVENLY DISTRIBUTED
• Meets Medicare code K0004
• This product is not made with natural rubber latex
Standard Features
• Available in 16", 18", 20" seat widths. Also 18" and 20" widths with 18" seat depth
• Quick release axle is available for some models
• Weighs less than 34 lb without front rigging
• Hammertone paint provides a long lasting and durable finish
• Carbon steel frame provides strength and durability
• Black nylon upholstery with standard chart pocket on back
• Anti-tippers come standard
• Tool-free adjustable front rigging
• Non-marking polyurethane tires
• Industry compatible front rigging with heel loops standard on swingaway footrests
• Flip-back arms
• Height adjustable flip-back arms on selected models
• Height adjustable back
• Two position axle and caster fork provides 2" seat height adjustment
• Maximum Weight Capacity 250 lb (300 lb on models with 18" seat depth) - EVENLY DISTRIBUTED
• Meets Medicare code K0004
• This product is not made with natural rubber latex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRECK Shampoo/Conditioner, Clean Scent, 0.25 oz Packet, PK500 (DIA 20817)
- AEK Outdoor Waterproof Naloxone Overdose Emergency Cabinet Plastic (EN9543)
- TWO TEN INNOVATIONS SM22 Safe T Mate Wheelchair AntiRollback Device, 16 inch to 20 inch Wheel Width (SM2-3)
- INVACARE 9 Inch Desk Length Wheelchair Padded Armrests - Dark Blue (Pair) PR (AC015358-BLU)
- EVAC-CHAIR NORTH AMERICA LLC Evac+Chair® 700H IBEX Tran-Seat Stair Chair, 350 lbs. Capacity (700H)
- KARMAN HEALTHCARE Karman Healthcare LT-1000HB-BL Transport Wheelchair-Blue (LT-1000HB-BL)
- MEDSOURCE Stair Chair, 350 lb. Cap., Orange (MS-90042)
- HEALTHSMART DMI Seat Cushion, 16" x 18" x 3", Navy Blue (513-8021-2400)
- EVAC-CHAIR Stair Chair, 400 lb. Cap., Blue (MK4-300H)
- FASTTRACK2FITNESS 19 in. Aluminum Transport Chair, Burgundy (FA2851524)
- KEMP USA Kemp USA 10-989 Aluminum Metal Scoop Stretcher (10-989)
- Everest & Jennings Wheelchairs