Shop All Wheelchairs
Everest & Jennings
W/C Trav L4 16X16 Dsk D-Ftr E&J
Mfr # 3F020220
Zoro # G800716894
product price: $491.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$491.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everest & Jennings
- MFR # 3F020220
- Zoro # G800716894
- UPC # 717076105842
- Country of Origin China
- Category Wheelchairs
Description
The Traveler L4 is a high strength, lightweight Medicare approved K0004 wheelchair designed for both the home and rehab markets. Weighing less than 34 lbs, it features a dual position axle, multi-position caster forks for 18 or 20 inch seat height adjustment and offers flip-back desk and full length arm options for easy lateral movement. Precision bearings and non-marking polyurethane rear tires also expand the longevity of the wheelchair.
Standard Features
• Available in 16", 18", 20" seat widths. Also 18" and 20" widths with 18" seat depth
• Quick release axle is available for some models
• Weighs less than 34 lb without front rigging
• Hammertone paint provides a long lasting and durable finish
• Carbon steel frame provides strength and durability
• Black nylon upholstery with standard chart pocket on back
• Anti-tippers come standard
• Tool-free adjustable front rigging
• Non-marking polyurethane tires
• Industry compatible front rigging with heel loops standard on swingaway footrests
• Flip-back arms
• Height adjustable flip-back arms on selected models
• Height adjustable back
• Two position axle and caster fork provides 2" seat height adjustment
• Maximum Weight Capacity 250 lb (300 lb on models with 18" seat depth) - EVENLY DISTRIBUTED
• Meets Medicare code K0004
• This product is not made with natural rubber latex
Standard Features
• Available in 16", 18", 20" seat widths. Also 18" and 20" widths with 18" seat depth
• Quick release axle is available for some models
• Weighs less than 34 lb without front rigging
• Hammertone paint provides a long lasting and durable finish
• Carbon steel frame provides strength and durability
• Black nylon upholstery with standard chart pocket on back
• Anti-tippers come standard
• Tool-free adjustable front rigging
• Non-marking polyurethane tires
• Industry compatible front rigging with heel loops standard on swingaway footrests
• Flip-back arms
• Height adjustable flip-back arms on selected models
• Height adjustable back
• Two position axle and caster fork provides 2" seat height adjustment
• Maximum Weight Capacity 250 lb (300 lb on models with 18" seat depth) - EVENLY DISTRIBUTED
• Meets Medicare code K0004
• This product is not made with natural rubber latex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROHEAL Coccyx Foam Wheelchair Cushion 24" x 20" x 3" (PH-71012CX)
- BILT-RITE MASTEX HEALTH Pelvic Traction Set, 17 inch Height, 11 inch Width (10-19040)
- MEDI-FIRST Gauze Pad, Cotton Blend Gauze, PK100 (60633)
- ZORO SELECT Tool Duffel Bag, Duffel Bag, Forest Green, 1000 Denier Cordura (84414 BAG ONLY)
- EVAC-CHAIR Stair Chair, Aluminum, 500 lb. (500H)
- SKIL-CARE Skil-Care 703107 20 in. Reclining Wheelchair with 33 in. Backrest (703107)
- FIRST VOICE Transport Chair, 250 lb, 19 In Seat (MDS808200)
- MCKESSON McKesson Drive Cruiser III Lightweight Wheelchair, 20In Seat Width (146-K320ADDA-SF)
- REFUAH Lightweight Expedition Transport Wheelchair with Hand Brakes (RE1776)
- KARMAN HEALTHCARE Karman Healthcare LT-1000HB-BL Transport Wheelchair-Blue (LT-1000HB-BL)
- DYNAREX Dynarex DynaRide S4 X Lite Wheelchair, Flip Desk Arm & Foot Rest, 18inW Seat (10276)
- Everest & Jennings Wheelchairs