Shop All Wheelchairs
Everest & Jennings
W/C Trav Hd 22X18 Dsk D-Ftr E&J
Mfr # 3G010420
Zoro # G700717212
product price: $655.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$655.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everest & Jennings
- MFR # 3G010420
- Zoro # G700717212
- UPC # 717076106276
- Country of Origin China
- Category Wheelchairs
Description
The Traveler HD is manufactured with the same commitment to quality E&J is known for.
Designed for optimal patient transport as well as the hospital/clinical use. Built with a heavy duty frame to support up to 500 lb users. Reinforced at all critical load-bearing points and a long lasting embossed back and seat upholstery with a double inner liner for durability. With its multiple seat widths ranging from 20" to 24" and 18" seat depth (1" longer than standard), this heavy duty wheelchair enables institutions and caregivers to accommodate a large variety of patients.
Standard Features
• Available in 20", 22" and 24" seat widths, with 18" seat depth (1" longer than standard)
• Carbon steel reinforced frame include double cross braces, heavy-duty 5/8" diameter axles
• Embossed black leatherette upholstery with double inner lining for durability with standard chart pocket on back
• Hammertone paint provides a long lasting and durable finish
• Two-position axle and caster fork provide 2" seat height adjustment for a hemi position
• Tool-free adjustable front riggings with durable aluminum black footplates
• Rear 24" x 1" black plastic wheels with black handrims and non-marking polyurethane tires
• Maximum Weight Capacity 500 lb - EVENLY DISTRIBUTED
• Meets Medicare code K0011
Designed for optimal patient transport as well as the hospital/clinical use. Built with a heavy duty frame to support up to 500 lb users. Reinforced at all critical load-bearing points and a long lasting embossed back and seat upholstery with a double inner liner for durability. With its multiple seat widths ranging from 20" to 24" and 18" seat depth (1" longer than standard), this heavy duty wheelchair enables institutions and caregivers to accommodate a large variety of patients.
Standard Features
• Available in 20", 22" and 24" seat widths, with 18" seat depth (1" longer than standard)
• Carbon steel reinforced frame include double cross braces, heavy-duty 5/8" diameter axles
• Embossed black leatherette upholstery with double inner lining for durability with standard chart pocket on back
• Hammertone paint provides a long lasting and durable finish
• Two-position axle and caster fork provide 2" seat height adjustment for a hemi position
• Tool-free adjustable front riggings with durable aluminum black footplates
• Rear 24" x 1" black plastic wheels with black handrims and non-marking polyurethane tires
• Maximum Weight Capacity 500 lb - EVENLY DISTRIBUTED
• Meets Medicare code K0011
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Burton Uv503 replacement light bulb lamp (UV503 BURTON)
- CREST HEALTHCARE Cord Extension, 8-Pin Din R Angle Plug (114711-10)
- FIRST AID ONLY Bandage, Beige, Plastic, PK40 (1-040)
- AFS Fold Up Aluminum Backboard Stretcher (11029)
- FASTTRACK2FITNESS 19 in. Aluminum Transport Chair, Burgundy (FA2851524)
- KEMP USA Kemp USA 10-989 Aluminum Metal Scoop Stretcher (10-989)
- KARMAN HEALTHCARE Karman Healthcare LT-2019-BL Transport Wheelchair-Blue (LT-2019-BL)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 22" Seat (std22dda-sf)
- FIRST VOICE Wheelchair, 300 lb, 16 In Seat, Silver/Navy (MDS806300N)
- REFUAH Lightweight Expedition Transport Wheelchair with Hand Brakes (RE1776)
- EVAC-CHAIR Stair Chair, 400 lb. Cap., Blue (600H)
- Everest & Jennings Wheelchairs