Shop All Wheelchairs
Everest & Jennings
W/C Trans Bariatric Chair 24W Aluminum/Silver E&J
Mfr # EJ777-3
Zoro # G600717398
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$658.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Everest & Jennings
- MFR # EJ777-3
- Zoro # G600717398
- UPC # 717076184847
- Country of Origin China
- Category Wheelchairs
Description
The Everest & Jennings Bariatric Transport Chair is designed as an affordable bariatric patient transfer device and known for its extra width. With its 24" width and 400 lb weight capacity, this transport chair combines extra capacity in addition to compact transport need. Handle mounted attendant locks make it easy for a companion to engage.
Standard Features:
• Dual crossbrace with gusseted aluminum frame with epoxy painted finish in silver color
• Available in 24" width with 18" seat depth
• Black, padded nylon upholstery is flame retardant
• Fold-down back makes transport and storage easy
• Handle mounted attendant locks
• Large- flat free rear casters with 8" swivel front casters
• Removable flip-back desk length padded arms provide user comfort
• Detachable swingaway footrests for easy transfer
• Includes carry straps on seat for ease of lifting and folding
• Comes with positioning belt 42" length
• Available with anti-tippers on models after serial number IOS291
• Weighs 31 lb (w/o front riggings)
• Maximum Weight Capacity 400 lb – EVENLY DISTRIBUTED
• Designed to meet the requirements of Medicare code E1039
Standard Features:
• Dual crossbrace with gusseted aluminum frame with epoxy painted finish in silver color
• Available in 24" width with 18" seat depth
• Black, padded nylon upholstery is flame retardant
• Fold-down back makes transport and storage easy
• Handle mounted attendant locks
• Large- flat free rear casters with 8" swivel front casters
• Removable flip-back desk length padded arms provide user comfort
• Detachable swingaway footrests for easy transfer
• Includes carry straps on seat for ease of lifting and folding
• Comes with positioning belt 42" length
• Available with anti-tippers on models after serial number IOS291
• Weighs 31 lb (w/o front riggings)
• Maximum Weight Capacity 400 lb – EVENLY DISTRIBUTED
• Designed to meet the requirements of Medicare code E1039
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX Elastic Bandage, 3In x 12 ft. 18 In, PK50 (3663)
- HOSPECO Sanitary Product Dispenser (D1-25)
- DON-JO Don-Jo Mfg Ar-335-630 Don-Jo Adapter Rings Aluminum (U003748)
- 3M Bandaging Tape 2" x 5 yards (18/Box) ROYAL (1404-RY)
- HEALTHSMART DMI Seat Cushion, 16" x 18" x 3", Navy Blue (513-8021-2400)
- KEMP USA Kemp USA 10-989 Aluminum Metal Scoop Stretcher (10-989)
- EVAC-CHAIR Stair Chair, Aluminum, 500 lb. (500H)
- FIRST VOICE Transport Chair, 250 lb, 19 In Seat (MDS808200)
- DRIVE MEDICAL Sentra EC Heavy Duty Wheelchair - 24" Seat (std24ecdfa-elr)
- WHEELCHAIR CARRIERS Tilt N Tote For Folding WheelChairs (1)
- EVAC-CHAIR Stair Chair, 400 lb. Cap., Blue (MK4-300H)
- Everest & Jennings Wheelchairs