Shop All Wheelchairs
Everest & Jennings
W/C Paramount Xd 30W Dsk Elr E&J
Mfr # 5PX10830
Zoro # G700717519
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,770.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Everest & Jennings
- MFR # 5PX10830
- Zoro # G700717519
- UPC # 717076093866
- Country of Origin China
- Category Wheelchairs
Description
The Paramount XD is an alternative for the bariatric user who prefers a manual wheelchair.
It features 26" and 30" seat widths as well as a weight capacity of 650 lb. Meets Medicare specifications for K0007 for wheelchairs.
Standard Features
• Available in 26" and 30" seat widths with 19 1⁄2" seat depth
• Black reinforced nylon upholstery
• Standard chart pocket on back upholstery for models after serial number AIS338WC0046-0055.
• Reinforced welds and gussets on frame with double crossbrace
• Two-position axle and caster fork provides 2" seat height adjustment
• 8"x 2" non-marking solid casters and 24" solid rear wheels with chromed handrims
• Detachable padded desk arms for easy transfer
• Adjustable swingaway footrest or elevating legrest with extra wide metallic footplate
• Maximum weight capacity 650 lb - EVENLY DISTRIBUTED
• Meets Medicare code K0010
It features 26" and 30" seat widths as well as a weight capacity of 650 lb. Meets Medicare specifications for K0007 for wheelchairs.
Standard Features
• Available in 26" and 30" seat widths with 19 1⁄2" seat depth
• Black reinforced nylon upholstery
• Standard chart pocket on back upholstery for models after serial number AIS338WC0046-0055.
• Reinforced welds and gussets on frame with double crossbrace
• Two-position axle and caster fork provides 2" seat height adjustment
• 8"x 2" non-marking solid casters and 24" solid rear wheels with chromed handrims
• Detachable padded desk arms for easy transfer
• Adjustable swingaway footrest or elevating legrest with extra wide metallic footplate
• Maximum weight capacity 650 lb - EVENLY DISTRIBUTED
• Meets Medicare code K0010
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE RUBBER Non-Latex Tourniquet Band, 1 x 18, 25 Bands/Roll, PK4, 4PK (07830-S)
- ECORITE 2-in-1 Shampoo, 30ml Tube w/Flip Top Cap, Cucumber and Melon, PK 288 (HA-ER-008)
- EMI Splinter Tweezer, Silver, 4-1/2" L (2410)
- OASIS Food Service Adhesive Bandages, 1in x 3in, Blue, Fabric, 12box Per Case, 1200 Per Case (BA1-BLUEX12)
- KARMAN HEALTHCARE Karman Healthcare LT-2019-BL Transport Wheelchair-Blue (LT-2019-BL)
- NUTRIONE 22 x 16 in. Tracer SX5 Wheelchair with Flip Back Desk Length Arms - Silver Vein (NU1363804)
- FIRST VOICE Wheelchair, 300 lb, 16 In Seat, Silver/Navy (MDS806300N)
- CARMAN Karman CU-FO-16 16 in. Universal Foam Deluxe Wheelchair Seat Cushion; Black (CU-FO-16)
- WHEELCHAIR CARRIERS Tilt N Tote For Folding WheelChairs (1)
- DRIVE MEDICAL Silver Sport 2 Wheelchair - 20" Seat (ssp220dfa-sf)
- SKIL-CARE Skil-Care 703115 3 in. Standard Headrest (703115)
- Everest & Jennings Wheelchairs