Shop All Wheelchairs
Everest & Jennings
W/C Paramount Xd 26W Dsk Swf E&J
Mfr # 5PX10620
Zoro # G100717416
product price: $2,215.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,215.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everest & Jennings
- MFR # 5PX10620
- Zoro # G100717416
- UPC # 717076093835
- Country of Origin China
- Category Wheelchairs
Description
The Paramount XD is an alternative for the bariatric user who prefers a manual wheelchair.
It features 26" and 30" seat widths as well as a weight capacity of 650 lb. Meets Medicare specifications for K0007 for wheelchairs.
Standard Features
• Available in 26" and 30" seat widths with 19 1⁄2" seat depth
• Black reinforced nylon upholstery
• Standard chart pocket on back upholstery for models after serial number AIS338WC0046-0055.
• Reinforced welds and gussets on frame with double crossbrace
• Two-position axle and caster fork provides 2" seat height adjustment
• 8"x 2" non-marking solid casters and 24" solid rear wheels with chromed handrims
• Detachable padded desk arms for easy transfer
• Adjustable swingaway footrest or elevating legrest with extra wide metallic footplate
• Maximum weight capacity 650 lb - EVENLY DISTRIBUTED
• Meets Medicare code K0007
It features 26" and 30" seat widths as well as a weight capacity of 650 lb. Meets Medicare specifications for K0007 for wheelchairs.
Standard Features
• Available in 26" and 30" seat widths with 19 1⁄2" seat depth
• Black reinforced nylon upholstery
• Standard chart pocket on back upholstery for models after serial number AIS338WC0046-0055.
• Reinforced welds and gussets on frame with double crossbrace
• Two-position axle and caster fork provides 2" seat height adjustment
• 8"x 2" non-marking solid casters and 24" solid rear wheels with chromed handrims
• Detachable padded desk arms for easy transfer
• Adjustable swingaway footrest or elevating legrest with extra wide metallic footplate
• Maximum weight capacity 650 lb - EVENLY DISTRIBUTED
• Meets Medicare code K0007
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DERMA NUMB 2 oz Bottle Derma Numb Anesthetic Gel (DERMA-GEL1)
- GOJO Foam Antibact Soap, Pump Bottle, 7-1/2oz. Fresh Fruit, PK 6 (GOJ571006CT)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (804A1614)
- FIRST AID ONLY Contractor's First Aid Kit, Serves 25 People, 179 Components, Metal Case (9302-25M)
- DYNAREX Dynarex DynaRide S3 Lite Wheelchair, Flip Desk & Elevating Legrest, 18inW Seat (10230)
- CARMAN Karman LT-K5 18 in. 28 lbs Seat Adjustable Ultra Lightweight Wheelchair; Black (LT-K5)
- KARMAN Karman LT-800T 18 Inch Lightweight Deluxe Wheelchair with Padded Fixed Full Armrests (LT-800T)
- NUTRIONE 22 x 16 in. Tracer SX5 Wheelchair with Flip Back Desk Length Arms - Silver Vein (NU1363804)
- CARMAN Karman AT-305 Anti Tipper Pair for S-300 Series Ergonomic Wheelchair; Black (AT-305)
- KEMP USA Kemp USA 10-989 Aluminum Metal Scoop Stretcher (10-989)
- CARMAN Karman CUPH-100-BK Universal Cup Holder for Wheelchair or Walker; Black (CUPH-100-BK)
- Everest & Jennings Wheelchairs