Shop All Wheelchairs
Everest & Jennings
W/C Paramount Xd 26W Dsk Elr E&J
Mfr # 5PX10630
Zoro # G600717497
product price: $2,338.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,338.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everest & Jennings
- MFR # 5PX10630
- Zoro # G600717497
- UPC # 717076093842
- Country of Origin China
- Category Wheelchairs
Description
The Paramount XD is an alternative for the bariatric user who prefers a manual wheelchair.
It features 26" and 30" seat widths as well as a weight capacity of 650 lb. Meets Medicare specifications for K0007 for wheelchairs.
Standard Features
• Available in 26" and 30" seat widths with 19 1⁄2" seat depth
• Black reinforced nylon upholstery
• Standard chart pocket on back upholstery for models after serial number AIS338WC0046-0055.
• Reinforced welds and gussets on frame with double crossbrace
• Two-position axle and caster fork provides 2" seat height adjustment
• 8"x 2" non-marking solid casters and 24" solid rear wheels with chromed handrims
• Detachable padded desk arms for easy transfer
• Adjustable swingaway footrest or elevating legrest with extra wide metallic footplate
• Maximum weight capacity 650 lb - EVENLY DISTRIBUTED
• Meets Medicare code K0008
It features 26" and 30" seat widths as well as a weight capacity of 650 lb. Meets Medicare specifications for K0007 for wheelchairs.
Standard Features
• Available in 26" and 30" seat widths with 19 1⁄2" seat depth
• Black reinforced nylon upholstery
• Standard chart pocket on back upholstery for models after serial number AIS338WC0046-0055.
• Reinforced welds and gussets on frame with double crossbrace
• Two-position axle and caster fork provides 2" seat height adjustment
• 8"x 2" non-marking solid casters and 24" solid rear wheels with chromed handrims
• Detachable padded desk arms for easy transfer
• Adjustable swingaway footrest or elevating legrest with extra wide metallic footplate
• Maximum weight capacity 650 lb - EVENLY DISTRIBUTED
• Meets Medicare code K0008
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMI EMS/Trauma/Response Rapid Response Refill Kit, Plastic (874)
- CURAD Fabric Bandages, XL, Tan, PK8 (MIICUR5003V1)
- FIRST AID ONLY Refill for SmartCompliance General Business Cabinet, Liquid Skin Bandages (90447)
- UMP UMP Bed Sentry Deluxe Monitor (114475)
- CARMAN Karman CU-FO-16 16 in. Universal Foam Deluxe Wheelchair Seat Cushion; Black (CU-FO-16)
- CARMAN Karman AT-305 Anti Tipper Pair for S-300 Series Ergonomic Wheelchair; Black (AT-305)
- REFUAH Lightweight Expedition Transport Wheelchair with Hand Brakes (RE1776)
- FIRST VOICE Wheelchair, 300lb, 18 In Seat, Silver/Black (MDS806300D)
- EVAC-CHAIR Stair Chair, 400 lb. Cap., Blue (600H)
- DMI Wheelchair, 250 lb, 18 In Seat, Silver (503-0664-0200)
- KARMAN Karman LT-700T 18 Inch Lightweight Deluxe Wheelchair with Flip Back and Detachable Desk Armrests (LT-700T)
- Everest & Jennings Wheelchairs