Shop All Wheelchairs
Everest & Jennings
W/C Htc 22X18 Desk Elr E&J
Mfr # 3J010430
Zoro # G700716918
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$818.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Everest & Jennings
- MFR # 3J010430
- Zoro # G700716918
- UPC # 717076146494
- Country of Origin China
- Category Wheelchairs
Description
The Traveler HTC is manufactured with the same commitment to quality E&J is known for. It comes with standard O2 holder with a telescoping IV pole, an attendant push handle bar and rear mounted wheel locks that offer easier maneuvering and control for the caregiver.
Designed for optimal patient transport as well as hospital use, the HTC is built with a heavy duty reinforced frame at all critical load-bearing points. Features include an embossed back and seat upholstery with a double inner liner for durability. Inventory controls are further enhanced by incorporating fixed desk arms, anti-tippers, as well as anti-theft nuts on the front riggings as standard features.
The Traveler HTC provides an all-in-one heavy duty solution with anti-theft control mechanisms along with enhanced patient care features.
Standard Features
• Available in 20", 22" and 24" seat widths, with 18" seat depth (1" longer than standard)
• Carbon steel frame include double cross braces, heavy-duty 5/8" diameter axles
• Embossed black leatherette upholstery with double inner lining for durability with standard chart pocket on back
• Hammertone paint provides a long lasting and durable finish
• Two-position axle and caster fork provide 2" seat height adjustment for a hemi position
• Fixed attendant push bar/handle
• Fixed desk arms and lock nuts on the front rigging ensure inventory controls
• Anti-tippers and one black painted O2/IV telescopic holder for hospital/clinical settings come standard (O2/IV Pole is included as standard after serial number HYT039WC)
• Tool-free adjustable elevating legrests with durable aluminum black footplates
• Rear 24" x 1" black plastic wheels with black handrims and non-marking polyurethane tires
• Maximum Weight Capacity 500 lb -EVENLY DISTRIBUTED
• Meets Medicare code K0008
Designed for optimal patient transport as well as hospital use, the HTC is built with a heavy duty reinforced frame at all critical load-bearing points. Features include an embossed back and seat upholstery with a double inner liner for durability. Inventory controls are further enhanced by incorporating fixed desk arms, anti-tippers, as well as anti-theft nuts on the front riggings as standard features.
The Traveler HTC provides an all-in-one heavy duty solution with anti-theft control mechanisms along with enhanced patient care features.
Standard Features
• Available in 20", 22" and 24" seat widths, with 18" seat depth (1" longer than standard)
• Carbon steel frame include double cross braces, heavy-duty 5/8" diameter axles
• Embossed black leatherette upholstery with double inner lining for durability with standard chart pocket on back
• Hammertone paint provides a long lasting and durable finish
• Two-position axle and caster fork provide 2" seat height adjustment for a hemi position
• Fixed attendant push bar/handle
• Fixed desk arms and lock nuts on the front rigging ensure inventory controls
• Anti-tippers and one black painted O2/IV telescopic holder for hospital/clinical settings come standard (O2/IV Pole is included as standard after serial number HYT039WC)
• Tool-free adjustable elevating legrests with durable aluminum black footplates
• Rear 24" x 1" black plastic wheels with black handrims and non-marking polyurethane tires
• Maximum Weight Capacity 500 lb -EVENLY DISTRIBUTED
• Meets Medicare code K0008
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEB 250 ml Paste Hand Cleaner Bottle, PK 12 (KSP250ML)
- BRAZOS Walking Stick, Free-Form, Hawthorn, 55" (602-3000-1136)
- ZORO SELECT First Aid Kit, Cardboard, 25 Person (59360)
- FIRST AID ONLY Sharps Container, Single Use Tube, 6 in. (K708301)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 22" Seat (std22dda-elr)
- REFUAH Lightweight Expedition Transport Wheelchair with Hand Brakes (RE1776)
- EVAC-CHAIR NORTH AMERICA LLC Evac+Chair® 700H IBEX Tran-Seat Stair Chair, 350 lbs. Capacity (700H)
- FIRST VOICE Wheelchair, 500 lb, 24 In Seat, Silver/Navy (MDS806950)
- DMI Wheelchair, 250 lb, 18 In Seat, Silver (503-0664-0200)
- KARMAN HEALTHCARE Karman Healthcare LT-1000HB-BL Transport Wheelchair-Blue (LT-1000HB-BL)
- NUTRIONE 22 x 16 in. Tracer SX5 Wheelchair with Flip Back Desk Length Arms - Silver Vein (NU1363804)
- Everest & Jennings Wheelchairs