Shop All Wheelchairs
Everest & Jennings
W/C Dlx Trans Chair W/12"Rwhl Alum 19" Black 300 Lb E&J
Mfr # EJ870-1
Zoro # G900717593
product price: $462.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$462.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everest & Jennings
- MFR # EJ870-1
- Zoro # G900717593
- UPC # 717076194488
- Country of Origin China
- Category Wheelchairs
Description
The Everest & Jennings Transport Chair is designed as an affordable patient transfer device. Its compact size and lighter weight allow a companion to lift and store the chair with ease.
Standard Features:
• Available in 19" seat width with black nylon upholstery
• Aluminum frame in stylish color options of Black and Blue Celeste
• Handle mounted attendant locks with cable
• 12” flat free rear wheels with 8" swivel front casters
• Fold-down back makes transport and storage easy
• Black padded nylon upholstery is flame retardant
• Fixed full length padded arms provide user comfort
• Tool-free adjustable detachable swingaway footrests with composite footplates
• Includes carry straps on seat for ease of lifting and folding and positioning belt 42" length
• Comes standard with 3” webbing black nylon leg strap with adjustable loops to slide over installed footrests
• Attendant wheel locks on both rear casters for better control and access by companion
• Weighs 21.38 lb (w/o front rigging)
• Maximum Weight Capacity 300 lb - EVENLY DISTRIBUTED
Standard Features:
• Available in 19" seat width with black nylon upholstery
• Aluminum frame in stylish color options of Black and Blue Celeste
• Handle mounted attendant locks with cable
• 12” flat free rear wheels with 8" swivel front casters
• Fold-down back makes transport and storage easy
• Black padded nylon upholstery is flame retardant
• Fixed full length padded arms provide user comfort
• Tool-free adjustable detachable swingaway footrests with composite footplates
• Includes carry straps on seat for ease of lifting and folding and positioning belt 42" length
• Comes standard with 3” webbing black nylon leg strap with adjustable loops to slide over installed footrests
• Attendant wheel locks on both rear casters for better control and access by companion
• Weighs 21.38 lb (w/o front rigging)
• Maximum Weight Capacity 300 lb - EVENLY DISTRIBUTED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT First Aid Kit, Plastic, 25 Person (223-AN)
- FIRST AID ONLY Fabric Bandages, 1x3", PK100 (G-122)
- FIRST VOICE Tooth Preservation Kit, Cardboard, 1 Person (V12080)
- FIRST AID ONLY Adhesive Plastic Bandages 1" x 3" 100-Count (90097-020)
- EVAC-CHAIR Stair Chair, 400 lb. Cap., Blue (MK4-300H)
- FIRST VOICE Transport Chair, 250 lb, 19 In Seat (MDS808200)
- REFUAH Lightweight Expedition Transport Wheelchair with Hand Brakes (RE1776)
- WHEELCHAIR CARRIERS Tilt N Tote For Folding WheelChairs (1)
- INVACARE Tracer IV Wheelchair w/ Full-Length Arms - 20" Seat Width (T420RFAP)
- DYNAREX Dynarex DynaRide Reclining Wheelchair, Elevating Legrest & Detachable Desk Arm, 18in Seat (10239)
- EVAC-CHAIR NORTH AMERICA LLC Evac+Chair® 600H Evacuation Stair Chair, 400 lbs. Capacity (600H)
- Everest & Jennings Wheelchairs