Shop All Wheelchairs
Everest & Jennings
W/C Advantage Lx Vnl 16X16 Dsk Elr E&J - Vinyl Upholstery - 300 Lb
Mfr # 3H021230
Zoro # G400717482
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$373.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Everest & Jennings
- MFR # 3H021230
- Zoro # G400717482
- UPC # 717076193580
- Country of Origin China
- Category Wheelchairs
Description
The Advantage Wheelchair provides comfort and durability at an affordable price. Designed as a low maintenance wheelchair, it offers an attractive silver vein durable hammertone steel finish.
Standard Features
• Available in 16", 18" and 20" seat widths
• Black padded nylon and vinyl upholstery available with standard chart pocket
• Carbon steel frame provides strength and durability
• Industry compatible tool-free front rigging with heel loops standard on swingaway footrests
• Hammertone paint provides a long lasting and durable finish
• Comfortable padded armrests
• Maximum Weight Capacity 300 lb – EVENLY DISTRIBUTED
• Meets Medicare code K0017
Standard Features
• Available in 16", 18" and 20" seat widths
• Black padded nylon and vinyl upholstery available with standard chart pocket
• Carbon steel frame provides strength and durability
• Industry compatible tool-free front rigging with heel loops standard on swingaway footrests
• Hammertone paint provides a long lasting and durable finish
• Comfortable padded armrests
• Maximum Weight Capacity 300 lb – EVENLY DISTRIBUTED
• Meets Medicare code K0017
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNO Backboard Straps, PK3 (439)
- G.LAB Wrist Cuff Blood Pressure Monitor (MD2222)
- WELCH ALLYN WALL MOUNT w/ BASKET (4701-62)
- GENUINE FIRST AID Povidone-Iodine Prep Pads, PK10 (9999-1213)
- SKIL-CARE Skil-Care 703115 3 in. Standard Headrest (703115)
- DMI Wheelchair, 250 lb, 18 In Seat, Silver (503-0658-0200)
- MCKESSON drive Cruiser III Lightweight Wheelchair (146-K320ADDA-ELR)
- DRIVE MEDICAL Silver Sport 2 Wheelchair - 20" Seat (ssp220dfa-sf)
- DMI Wheelchair, 250 lb, 18 In Seat, Silver (503-0664-0200)
- MCKESSON McKesson Drive Cruiser III Lightweight Wheelchair, 20In Seat Width (146-K320ADDA-SF)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 22" Seat (std22dda-sf)
- Everest & Jennings Wheelchairs