Shop All Wheelchairs
Everest & Jennings
W/C Advantage Lx 20X16 Dsk Elr E&J Nylon Upholstery - 300Lb
Mfr # 3H020330
Zoro # G000717295
product price: $373.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$373.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everest & Jennings
- MFR # 3H020330
- Zoro # G000717295
- UPC # 717076134835
- Country of Origin China
- Category Wheelchairs
Description
The Advantage Wheelchair provides comfort and durability at an affordable price. Designed as a low maintenance wheelchair, it offers an attractive silver vein durable hammertone steel finish.
Standard Features
• Available in 16", 18" and 20" seat widths
• Black padded nylon and vinyl upholstery available with standard chart pocket
• Carbon steel frame provides strength and durability
• Industry compatible tool-free front rigging with heel loops standard on swingaway footrests
• Hammertone paint provides a long lasting and durable finish
• Comfortable padded armrests
• Maximum Weight Capacity 300 lb – EVENLY DISTRIBUTED
• Meets Medicare code K0009
Standard Features
• Available in 16", 18" and 20" seat widths
• Black padded nylon and vinyl upholstery available with standard chart pocket
• Carbon steel frame provides strength and durability
• Industry compatible tool-free front rigging with heel loops standard on swingaway footrests
• Hammertone paint provides a long lasting and durable finish
• Comfortable padded armrests
• Maximum Weight Capacity 300 lb – EVENLY DISTRIBUTED
• Meets Medicare code K0009
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Eye and Face Shield Combo Set (21-024)
- DIAL PROFESSIONAL Gold Antimicrobial Liquid Hand Soap, Floral Fragrance, 7.5oz Pump Btl (84014)
- IVYX Pre-Contact Cleanser, Poison Oak/Ivy, PK25 (18-052)
- FIRST AID ONLY PVP Wipes, Packet, 4-1/4 In., PK100 (12-150)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 22" Seat (std22dda-elr)
- NUTRIONE 22 x 16 in. Tracer SX5 Wheelchair with Flip Back Desk Length Arms - Silver Vein (NU1363804)
- DYNAREX Dynarex DynaRide S4 X Lite Wheelchair, Flip Desk Arm & Foot Rest, 18inW Seat (10276)
- FIRST VOICE Wheelchair, 500 lb, 24 In Seat, Silver/Navy (MDS806950)
- MABIS MABIS 501-5012-1110 HealthSmart; Gateway Rollator; Purple (501-5012-1110)
- EVAC-CHAIR Stair Chair, 400 lb. Cap., Blue (MK4-300H)
- DRIVE MEDICAL Silver Sport 1 Wheelchair w/ Full Arms & Swing away Removable Footrest (ssp118fa-sf)
- Everest & Jennings Wheelchairs