Shop All Wheelchairs
Everest & Jennings
W/C Advantage Lx 18X16D Dsk Elr E&J Nylon Upholstery - 300Lb
Mfr # 3H020130
Zoro # G000717219
product price: $373.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$373.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everest & Jennings
- MFR # 3H020130
- Zoro # G000717219
- UPC # 717076134804
- Country of Origin China
- Category Wheelchairs
Description
The Advantage Wheelchair provides comfort and durability at an affordable price. Designed as a low maintenance wheelchair, it offers an attractive silver vein durable hammertone steel finish.
Standard Features
• Available in 16", 18" and 20" seat widths
• Black padded nylon and vinyl upholstery available with standard chart pocket
• Carbon steel frame provides strength and durability
• Industry compatible tool-free front rigging with heel loops standard on swingaway footrests
• Hammertone paint provides a long lasting and durable finish
• Comfortable padded armrests
• Maximum Weight Capacity 300 lb – EVENLY DISTRIBUTED
• Meets Medicare code K0004
Standard Features
• Available in 16", 18" and 20" seat widths
• Black padded nylon and vinyl upholstery available with standard chart pocket
• Carbon steel frame provides strength and durability
• Industry compatible tool-free front rigging with heel loops standard on swingaway footrests
• Hammertone paint provides a long lasting and durable finish
• Comfortable padded armrests
• Maximum Weight Capacity 300 lb – EVENLY DISTRIBUTED
• Meets Medicare code K0004
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDI-FIRST Metal Detectable Knuckle Bandages, PK50 (65250)
- FIRST AID ONLY First Aid Kit Refill, Fingertip Blue Metal Detectable Bandages, 20 Per Box (FAE-3041)
- FLAMBEAU First Aid Storage Case, 8-5/8" W x 16-3/8" L x 7" H (6770PM)
- AFTER BITE Anti-Itch Gel, 14mL, Tube (0006-1560)
- MCKESSON McKesson Drive Cruiser III Lightweight Wheelchair, 20In Seat Width (146-K320ADDA-SF)
- SKIL-CARE Skil-Care 703115 3 in. Standard Headrest (703115)
- MEDSOURCE Stair Chair, Aluminum, Capacity 350 lb. (MS-90044)
- DYNAREX Dynarex DynaRide S1 Wheelchair, Detachable Desk Arm & Foot Rest, 18inW Seat (10255)
- CARMAN Karman CU-FO-16 16 in. Universal Foam Deluxe Wheelchair Seat Cushion; Black (CU-FO-16)
- MABIS MABIS 501-5012-1110 HealthSmart; Gateway Rollator; Purple (501-5012-1110)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 20" Seat (std20dda-elr)
- Everest & Jennings Wheelchairs