Shop All Wheelchairs
Everest & Jennings
W/C Advantage Lx 18X16 Fxd D-Ftr E&J Nylon Upholstery - 300Lb
Mfr # 3H020100
Zoro # G000717318
product price: $350.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$350.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everest & Jennings
- MFR # 3H020100
- Zoro # G000717318
- UPC # 717076134774
- Country of Origin China
- Category Wheelchairs
Description
The Advantage Wheelchair provides comfort and durability at an affordable price. Designed as a low maintenance wheelchair, it offers an attractive silver vein durable hammertone steel finish.
Standard Features
• Available in 16", 18" and 20" seat widths
• Black padded nylon and vinyl upholstery available with standard chart pocket
• Carbon steel frame provides strength and durability
• Industry compatible tool-free front rigging with heel loops standard on swingaway footrests
• Hammertone paint provides a long lasting and durable finish
• Comfortable padded armrests
• Maximum Weight Capacity 300 lb – EVENLY DISTRIBUTED
• Meets Medicare code K0001
Standard Features
• Available in 16", 18" and 20" seat widths
• Black padded nylon and vinyl upholstery available with standard chart pocket
• Carbon steel frame provides strength and durability
• Industry compatible tool-free front rigging with heel loops standard on swingaway footrests
• Hammertone paint provides a long lasting and durable finish
• Comfortable padded armrests
• Maximum Weight Capacity 300 lb – EVENLY DISTRIBUTED
• Meets Medicare code K0001
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEES Cough Drops, Honey-Lemon, 20 per Bag, 6PK (404)
- DIAL Hand Soap, GRN, 7.5 oz, Fresh Floral, PK12 (33256)
- FIRST AID ONLY Contractor ANSI Class B First Aid Kit for 50 People, 254 Pieces, Metal Case (90671)
- VERSA Moisturizing Lotion with Shea Butter (12260)
- CARMAN Karman AT-305 Anti Tipper Pair for S-300 Series Ergonomic Wheelchair; Black (AT-305)
- DMI Wheelchair, 250 lb, 18 In Seat, Silver (503-0664-0200)
- DYNAREX Dynarex DynaRide S3 Lite Wheelchair, Flip Desk & Elevating Legrest, 18inW Seat (10230)
- CARMAN Karman CU-FO-16 16 in. Universal Foam Deluxe Wheelchair Seat Cushion; Black (CU-FO-16)
- DRIVE MEDICAL Silver Sport 1 Wheelchair w/ Full Arms & Swing away Removable Footrest (ssp118fa-sf)
- KARMAN HEALTHCARE Karman Healthcare LT-700T-E LT-700T 18 in. Height Adujustable Seat 36 lbs. Lightweight Steel Wheelchair with Removable Armrest and Elevating Legrest (LT-700T-E)
- MABIS MABIS 501-5012-1110 HealthSmart; Gateway Rollator; Purple (501-5012-1110)
- Everest & Jennings Wheelchairs