Shop All Wheelchairs
Everest & Jennings
W/C Advantage Lx 16X16 Dsk D-Ftr E&J - Nylon Upholstery 300Lb
Mfr # 3H020220
Zoro # G200717248
product price: $350.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$350.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everest & Jennings
- MFR # 3H020220
- Zoro # G200717248
- UPC # 717076193542
- Country of Origin China
- Category Wheelchairs
Description
The Advantage Wheelchair provides comfort and durability at an affordable price. Designed as a low maintenance wheelchair, it offers an attractive silver vein durable hammertone steel finish.
Standard Features
• Available in 16", 18" and 20" seat widths
• Black padded nylon and vinyl upholstery available with standard chart pocket
• Carbon steel frame provides strength and durability
• Industry compatible tool-free front rigging with heel loops standard on swingaway footrests
• Hammertone paint provides a long lasting and durable finish
• Comfortable padded armrests
• Maximum Weight Capacity 300 lb – EVENLY DISTRIBUTED
• Meets Medicare code K0006
Standard Features
• Available in 16", 18" and 20" seat widths
• Black padded nylon and vinyl upholstery available with standard chart pocket
• Carbon steel frame provides strength and durability
• Industry compatible tool-free front rigging with heel loops standard on swingaway footrests
• Hammertone paint provides a long lasting and durable finish
• Comfortable padded armrests
• Maximum Weight Capacity 300 lb – EVENLY DISTRIBUTED
• Meets Medicare code K0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEALMED Hydrogen Peroxide, 3% 16 Oz, Ea., Ea. (781090)
- ALCO End Cap, Black (78512)
- EMI Trauma Bag, Nylon, Orange, 17"x10"x7" (620)
- DICK MEDICAL SUPPLY Strap, Orange, 5 ft. L x 2-1/2" W x 3" H (31152 OR)
- MEDSOURCE Stair Chair, 350 lb. Cap., Orange (MS-90042)
- KEMP USA Kemp USA 10-989 Aluminum Metal Scoop Stretcher (10-989)
- EVAC-CHAIR Stair Chair, Aluminum, 440 lb. (220H)
- HEALTHSMART DMI Seat Cushion, 16" x 18" x 3", Navy Blue (513-8021-2400)
- EVAC-CHAIR Stair Chair, 400 lb. Cap., Blue (600H)
- FASTTRACK2FITNESS 19 in. Aluminum Transport Chair, Burgundy (FA2851524)
- MEDSOURCE Stair Chair, Aluminum, Capacity 350 lb. (MS-90044)
- Everest & Jennings Wheelchairs