Shop All Wheelchairs
Everest & Jennings
W/C Advant Rcl 20X17 Dsk Elr E&J - 300 Lb
Mfr # 3K010330
Zoro # G300716899
product price: $806.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$806.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everest & Jennings
- MFR # 3K010330
- Zoro # G300716899
- UPC # 717076146562
- Country of Origin China
- Category Wheelchairs
Description
The Advantage Recliner comes with a higher back and removable full support headrest. The headrest includes an
additional neck support that adjusts easily to fit every need. The durable hammertone frame is designed to support up to 300 lb and in the bariatric version up to 450 lb users.
Standard Features
• Available in 16", 18" and 20" seat widths, with 17" seat depth and in 22" seat width with 19" seat depth
• Features manual full reclining back range from 90-170 degrees
• Removable full support headrest
• Detachable padded desk or full arms
• Hammertone finish provides durability and style
• Embossed black leatherette type vinyl upholstery for easy cleaning
• Anti-tippers standard
• Comes with spreader metallic back bar which works as anti-fold device
• Industry compatible tool-free adjustable elevating front rigging
• Standard chart pocket on back
• Maximum weight capacity 300 lb - EVENLY DISTRIBUTED for 16,18 and 20” models
• Maximum weight capacity 450 lb - EVENLY DISTRIBUTED for 22" models
• 16", 18", 20" models meet Medicare code K0001/ E1226
(Recliner Back) + E0966 (Head Rest Extension) + E0971
(Anti-tipping device) + K0195( Elevating Legrests)
• 22" models meet Medicare code K0007/E1226
(Recliner Back + E0966 (Head Rest Extension) + E0971
(Anti-tipping device) + K0195 (Elevating Legrests) + E2201
(Wider than 20"W models)
additional neck support that adjusts easily to fit every need. The durable hammertone frame is designed to support up to 300 lb and in the bariatric version up to 450 lb users.
Standard Features
• Available in 16", 18" and 20" seat widths, with 17" seat depth and in 22" seat width with 19" seat depth
• Features manual full reclining back range from 90-170 degrees
• Removable full support headrest
• Detachable padded desk or full arms
• Hammertone finish provides durability and style
• Embossed black leatherette type vinyl upholstery for easy cleaning
• Anti-tippers standard
• Comes with spreader metallic back bar which works as anti-fold device
• Industry compatible tool-free adjustable elevating front rigging
• Standard chart pocket on back
• Maximum weight capacity 300 lb - EVENLY DISTRIBUTED for 16,18 and 20” models
• Maximum weight capacity 450 lb - EVENLY DISTRIBUTED for 22" models
• 16", 18", 20" models meet Medicare code K0001/ E1226
(Recliner Back) + E0966 (Head Rest Extension) + E0971
(Anti-tipping device) + K0195( Elevating Legrests)
• 22" models meet Medicare code K0007/E1226
(Recliner Back + E0966 (Head Rest Extension) + E0971
(Anti-tipping device) + K0195 (Elevating Legrests) + E2201
(Wider than 20"W models)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME UNITED First Aid Only FAE-6013 SmartCompliance Refill 2" X 2" Moleskin Blister Prevention, 10/Box (FAE-6013)
- PRIDE MOBILITY Power Chair Joystick Controller (CTLDC1560)
- EMI Bulk Emergency Preparedness Kit, Nylon (9120)
- CARMAN Karman LT-K5 18 in. 28 lbs Seat Adjustable Ultra Lightweight Wheelchair; Black (LT-K5)
- SKIL-CARE Skil-Care 703107 20 in. Reclining Wheelchair with 33 in. Backrest (703107)
- KEMP USA Kemp USA 10-989 Aluminum Metal Scoop Stretcher (10-989)
- KARMAN HEALTHCARE Karman Healthcare LT-2019-BL Transport Wheelchair-Blue (LT-2019-BL)
- KARMAN Karman LT-800T 18 Inch Lightweight Deluxe Wheelchair with Padded Fixed Full Armrests (LT-800T)
- DYNAREX Dynarex DynaRide Reclining Wheelchair, Elevating Legrest & Detachable Desk Arm, 18in Seat (10239)
- CARMAN Karman CUPH-100-BK Universal Cup Holder for Wheelchair or Walker; Black (CUPH-100-BK)
- REFUAH Lightweight Expedition Transport Wheelchair with Hand Brakes (RE1776)
- Everest & Jennings Wheelchairs