Shop All Wheelchairs
Everest & Jennings
O2/Iv Holder Combinationw Pole (Adv, Se, L3, L4, Hd, Lx, Pmtxd)E&J
Mfr # B10320F
Zoro # G300716950
product price: $210.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$210.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everest & Jennings
- MFR # B10320F
- Zoro # G300716950
- UPC # 717076106740
- Country of Origin Taiwan, Province of China
- Category Wheelchairs
Description
The Paramount XD is an alternative for the bariatric user who prefers a manual wheelchair.
It features 26" and 30" seat widths as well as a weight capacity of 650 lb. Meets Medicare specifications for K0007 for wheelchairs.
Standard Features
• Available in 26" and 30" seat widths with 19 1⁄2" seat depth
• Black reinforced nylon upholstery
• Standard chart pocket on back upholstery for models after serial number AIS338WC0046-0055.
• Reinforced welds and gussets on frame with double crossbrace
• Two-position axle and caster fork provides 2" seat height adjustment
• 8"x 2" non-marking solid casters and 24" solid rear wheels with chromed handrims
• Detachable padded desk arms for easy transfer
• Adjustable swingaway footrest or elevating legrest with extra wide metallic footplate
• Maximum weight capacity 650 lb - EVENLY DISTRIBUTED
• Meets Medicare code K0007
It features 26" and 30" seat widths as well as a weight capacity of 650 lb. Meets Medicare specifications for K0007 for wheelchairs.
Standard Features
• Available in 26" and 30" seat widths with 19 1⁄2" seat depth
• Black reinforced nylon upholstery
• Standard chart pocket on back upholstery for models after serial number AIS338WC0046-0055.
• Reinforced welds and gussets on frame with double crossbrace
• Two-position axle and caster fork provides 2" seat height adjustment
• 8"x 2" non-marking solid casters and 24" solid rear wheels with chromed handrims
• Detachable padded desk arms for easy transfer
• Adjustable swingaway footrest or elevating legrest with extra wide metallic footplate
• Maximum weight capacity 650 lb - EVENLY DISTRIBUTED
• Meets Medicare code K0007
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPPERTONE Sport Sunscreen Spray 5.5 oz (48208)
- ALPINE INDUSTRIES Sanitary Napkin Receptacle, Stainless Steel (451-SSB)
- STRYKER PHYSIO-CONTROL AED Value Package, Automatic, 3-13/16" H (99512-001268)
- ZOGICS Alcohol-Free Foam Hand Sanitizer, Citrus and Aloe, 4PK (ZHSCA128-4)
- FASTTRACK2FITNESS 19 in. Aluminum Transport Chair, Burgundy (FA2851524)
- REFUAH Lightweight Expedition Transport Wheelchair with Hand Brakes (RE1776)
- MEDSOURCE Stair Chair, Aluminum, Capacity 350 lb. (MS-90044)
- DYNAREX Dynarex DynaRide Reclining Wheelchair, Elevating Legrest & Detachable Desk Arm, 18in Seat (10239)
- CARMAN Karman AT-802-DY Anti Tipper Pair for Wheelchair; Chrome (AT-802-DY)
- DMI Wheelchair, 250 lb, 18 In Seat, Silver (503-0664-0200)
- SKIL-CARE Skil-Care 703107 20 in. Reclining Wheelchair with 33 in. Backrest (703107)
- Everest & Jennings Wheelchairs