Shop All Wheelchairs
Everest & Jennings
O2 Holder Only-No Pole For (Adv, Se, L3, L4, Hd, Lx, Pmtxd)E&J
Mfr # B10325
Zoro # G600716957
product price: $152.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$152.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everest & Jennings
- MFR # B10325
- Zoro # G600716957
- UPC # 717076134309
- Country of Origin Taiwan, Province of China
- Category Wheelchairs
Description
The Paramount XD is an alternative for the bariatric user who prefers a manual wheelchair.
It features 26" and 30" seat widths as well as a weight capacity of 650 lb. Meets Medicare specifications for K0007 for wheelchairs.
Standard Features
• Available in 26" and 30" seat widths with 19 1⁄2" seat depth
• Black reinforced nylon upholstery
• Standard chart pocket on back upholstery for models after serial number AIS338WC0046-0055.
• Reinforced welds and gussets on frame with double crossbrace
• Two-position axle and caster fork provides 2" seat height adjustment
• 8"x 2" non-marking solid casters and 24" solid rear wheels with chromed handrims
• Detachable padded desk arms for easy transfer
• Adjustable swingaway footrest or elevating legrest with extra wide metallic footplate
• Maximum weight capacity 650 lb - EVENLY DISTRIBUTED
• Meets Medicare code K0007
It features 26" and 30" seat widths as well as a weight capacity of 650 lb. Meets Medicare specifications for K0007 for wheelchairs.
Standard Features
• Available in 26" and 30" seat widths with 19 1⁄2" seat depth
• Black reinforced nylon upholstery
• Standard chart pocket on back upholstery for models after serial number AIS338WC0046-0055.
• Reinforced welds and gussets on frame with double crossbrace
• Two-position axle and caster fork provides 2" seat height adjustment
• 8"x 2" non-marking solid casters and 24" solid rear wheels with chromed handrims
• Detachable padded desk arms for easy transfer
• Adjustable swingaway footrest or elevating legrest with extra wide metallic footplate
• Maximum weight capacity 650 lb - EVENLY DISTRIBUTED
• Meets Medicare code K0007
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNNYSIDE Isopropyl Alcohol, 5 gal. (832G5)
- INTERDESIGN Eco Vanity Black Ceramic Tumbler (28227)
- NEXCARE No-Sting Liquid Bandage Spray, 0.61oz (LBS118-03)
- IRISH SPRING Irish Spring Original Bar Soap Regular 3.7 oz., PK24 (US03750A)
- DYNAREX Dynarex DynaRide S1 Wheelchair, Detachable Desk Arm & Foot Rest, 18inW Seat (10255)
- EVAC-CHAIR Stair Chair, 400 lb. Cap., Blue (600H)
- EVAC-CHAIR Stair Chair, Aluminum, 440 lb. (220H)
- MCKESSON McKesson Drive Cruiser III Lightweight Wheelchair, 20In Seat Width (146-K320ADDA-SF)
- MABIS MABIS 501-5012-1110 HealthSmart; Gateway Rollator; Purple (501-5012-1110)
- DMI Wheelchair, 250 lb, 18 In Seat, Silver (503-0658-0200)
- DRIVE MEDICAL Sentra EC Heavy Duty Wheelchair - 24" Seat (std24ecdfa-elr)
- Everest & Jennings Wheelchairs