Shop All Wheelchair Accessories
Everest & Jennings
Bari Skin Prot Cush 24X18X4
Mfr # 20252418B
Zoro # G700724012
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$224.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Everest & Jennings
- MFR # 20252418B
- Zoro # G700724012
- UPC # 717076102131
- Country of Origin United States
- Category Wheelchair Accessories
Description
Three layers provide pressure distribution and weight equalization to meet the unique demands of the bariatric patient:
1. Medium density foam base
2. Non-aqueous specialized visco-elastic gel core layer reduces tissue interface pressure at critical points
• Proprietary gel is a flexible solid that will not leak
• Gel is placed at three pressure zones
3. Visco elastic memory foam topper for superior comfort and pressure relief. Positions the user with a moderate slope from front to back
4" Cushion
Strap to secure cushion firmly to the chair
650 lb maximum weight capacity
Cover features
Fluid-proof stretch top cover, reduces shear/friction
Antimicrobial
Flame retardant
Removable and washable
Non-skid base
1. Medium density foam base
2. Non-aqueous specialized visco-elastic gel core layer reduces tissue interface pressure at critical points
• Proprietary gel is a flexible solid that will not leak
• Gel is placed at three pressure zones
3. Visco elastic memory foam topper for superior comfort and pressure relief. Positions the user with a moderate slope from front to back
4" Cushion
Strap to secure cushion firmly to the chair
650 lb maximum weight capacity
Cover features
Fluid-proof stretch top cover, reduces shear/friction
Antimicrobial
Flame retardant
Removable and washable
Non-skid base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO Don-Jo Mfg Ar-335-630 Don-Jo Adapter Rings Aluminum (U003748)
- AEROHEALTHCARE Trolley Bag, Healthcare, (holds 4 Manikins) (IM13-SA18)
- FIRST VOICE Sensi-Wrap Bandage Package, Latex (TS-3183)
- FABRICATION ENTERPRISES TheraPutty® Standard Exercise Putty, Green, Medium, 4 Ounce (10-0907)
- ALCO End Cap, Black (78512)
- NEW SOLUTIONS 0.43 x 91 in. Precision Wheelchair Bearings-, 4PK (B20P)
- NEW SOLUTIONS New Solutions AR179P 10 x 2 x 4 in. Nylon Padded Desk Length Armrests Universal Fit for Wheelchair; Black - Set of 2 (AR179P)
- QPS Wheelchair Legrest Storage Bag (08105)
- SKIL-CARE Skil-Care 914118 65 in. MultiPro Seat Belt with Buckle Sensor with adjustable Loop Attachment (914118)
- DRIVE MEDICAL Gel "E" Skin Protection Wheelchair Seat Cushion, 18" x 18" x 3" (14878)
- GRANNY JO PRODUCTS Granny Jo Products 1307 US Army Wheelchair Bag (1307)
- Everest & Jennings Wheelchair Accessories