Shop All Wheelchair Accessories
Everest & Jennings
Bari Skin Prot Cush 22X18X4
Mfr # 20252218B
Zoro # G600723955
product price: $210.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$210.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everest & Jennings
- MFR # 20252218B
- Zoro # G600723955
- UPC # 717076102124
- Country of Origin United States
- Category Wheelchair Accessories
Description
Three layers provide pressure distribution and weight equalization to meet the unique demands of the bariatric patient:
1. Medium density foam base
2. Non-aqueous specialized visco-elastic gel core layer reduces tissue interface pressure at critical points
• Proprietary gel is a flexible solid that will not leak
• Gel is placed at three pressure zones
3. Visco elastic memory foam topper for superior comfort and pressure relief. Positions the user with a moderate slope from front to back
4" Cushion
Strap to secure cushion firmly to the chair
650 lb maximum weight capacity
Cover features
Fluid-proof stretch top cover, reduces shear/friction
Antimicrobial
Flame retardant
Removable and washable
Non-skid base
1. Medium density foam base
2. Non-aqueous specialized visco-elastic gel core layer reduces tissue interface pressure at critical points
• Proprietary gel is a flexible solid that will not leak
• Gel is placed at three pressure zones
3. Visco elastic memory foam topper for superior comfort and pressure relief. Positions the user with a moderate slope from front to back
4" Cushion
Strap to secure cushion firmly to the chair
650 lb maximum weight capacity
Cover features
Fluid-proof stretch top cover, reduces shear/friction
Antimicrobial
Flame retardant
Removable and washable
Non-skid base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Complete Refill/Kit, 109pcs, Class A (91172-021)
- CLINTON Half Round, Stationary, ClintonClean™ Phlebotomy Stand (6950)
- ZOLL Multi-Trauma Dressing, Sterile, White (8911-000190-01)
- SERENELIFE Bubble Bath Mat Body Spa Massage With Warm Air (PHSPAMT24HT)
- TWO TEN INNOVATIONS SM22W Safe T Mate Wheelchair AntiRollback Device, 22 inch to 24 inch Wheel Width (SM2-3W)
- INVACARE Wheelchair Seatbelt With Push Button Buckle (TAG511110)
- DYNAMIC SHARK Joystick Controller for Power Chairs (DK-REMD01)
- SKIL-CARE Skil-Care 914394 14 in. Lateral Support - Econo with Sheepskin Cover (914394)
- BATTERY CLERK AJC® Amstron AP-1270F1 12V 7.5Ah Wheelchair Battery (AJC-D7.5S-N-0-131424)
- ROHO High Profile 18 in.x16 in.x4 in. Wheelchair Cushion (1R109C)
- ILC Replacement for Lithonia Elb1224b () Emergency Lighting 12ah AGM With F1 Terminals Battery (ELB1224B () EMERGENCY LIGHTING 12AH AGM WITH F1 T)
- Everest & Jennings Wheelchair Accessories