Shop All Suitcases & Luggage Bags
Everest
Everest S223-DGRY-BK Gym Bag with Wet Pocket - Dark Gray & Black
Mfr # S223-DGRY-BK
Zoro # G603733265
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Everest
- MFR # S223-DGRY-BK
- Zoro # G603733265
- UPC # 742065009818
- Country of Origin China
- Category Suitcases & Luggage Bags
Description
Our duffels vary extensively in sizes to be used as gym bags with shoe pockets, to carry equipment for various uses, or even to carry all your travel essentials.
Features- A stylish sports duffel bag with a special side pocket for shoes or wet gear
- Extra spacious main compartment with zippered clamshell opening
- Two front zippered pouches
- Side mesh pocket
- Bottle holder
- Adjustable padded shoulder strap
- cloth hook and eye close handles
- This gym duffel bag comes with a special side pocket where you can store your shoes or wet clothes and towels. Spacious main compartment is accessible with zippered clamshell opening and front side features two front zippered pouches and a bottle holder. Carry it with the hook and loop fastening handles or the padded shoulder strap
- High quality 600D Polyester, professionally weaved seams offer long-lasting use
- Color: Dark Gray & Black
- Materiel: Polyester
- Capacity: 1950 cu. in.
- Dimension: 11.5" H x 10.5" W x 18" L
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESCO 6" x 8" Metal-In Statshield Bags, PK 100 (13640)
- START INTERNATIONAL Sponge Pressure Rings, PK30 (TDA080P271)
- ZORO SELECT Strapping Seal, Galvanized, PK2500 (52YU63)
- REDIFORM Receiving Record Book, 5 9/16x7 15/16, 3 (2L260)
- EVEREST Everest 020-DPL-BK Crossover Duffel Bag - Dark Purple-Black (020-DPL/BK)
- ROCKLAND 20 in. 28 in. 2PC EXPANDABLE ABS SPINNER SET - RED (F225-RED)
- ROCKLAND 2 PC TRIBAL LUGGAGE SET - TRIBAL (F102-TRIBAL)
- EVEREST TRADING Everest 40 in. Heavy Duty Cargo Duffel Bag (4020-GN)
- SAFAVIEH 3 Piece Oneonta Luggage Set - Red Stripe (LTS1001C-3PC)
- BUYSMARTDEPOT Buysmartdepot G3768 Two - Way Computer Messenger Bag (G3768)
- FOX LUGGAGE ROCKLAND 30 Inch ROLLING DUFFLE (PRD330-RED)
- Everest Suitcases & Luggage Bags