Shop All Portable Coolers
Everest
Everest CB6-MAR Cooler & Lunch Bag - Marsala
Mfr # CB6-MAR
Zoro # G403881333
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everest
- MFR # CB6-MAR
- Zoro # G403881333
- UPC # 742065009894
- Country of Origin China
- Category Portable Coolers
Description
Whether you're going to work, a fishing trip, or out to a picnic, our days are better with fresh and hearty meals. Keep your food safe and fresh in our insulated lunch bags.
Features- An insulated cooler bag perfect for lunch or snacks on the road.
- Interior vinyl lining.
- Front zippered pocket for utensils and napkins.
- Dual side mesh pockets provide additional storage.
- Adjustable strap.
- An insulated cooler bag perfect for lunch or snacks on the road, interior vinyl lining and zippered pockets for utensils and napkins
- High quality 600D Polyester, professionally weaved seams offer long-lasting use
- Color: Marsala
- Materiel: Polyester
- Capacity: 300 cu. in.
- Dimension: 7.25" H x 6" W x 8.5" L
- Weight: 0.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBER TUFF TOOLS - BAC INDUSTRIES INC. Timber Tuff„¢ Shingle Froe TMW-62 - 15 " Steel Blade - 18" Wood Handle (TMW-62)
- PROGRESSIVE DYNAMICS Progressive Dynamics PD5110610V 5100 Series Automatic Transfer Switch - 120 VAC, 30 Amp w/Screw (PD5110010QV)
- BRIGGS & STRATTON GUIDE-PUSH ROD (691343)
- AVENGER 7536 Universal Stainless Steel Flavorizer Bars 22.6 Inches, Heat Plat (7536)
- EVEREST Everest CB6-AQ Cooler & Lunch Bag - Aqua Blue (CB6-AQ)
- AMERIHOME Retro Style Picnic Cooler, Red (BT07536)
- KLEIN TOOLS Tradesman Pro™ Tough Box Cooler, 17-Quart (55600)
- PC DDI 1032266 TrailWorthy Leak Proof Cooler Bag, 20PK (060-NCBR)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 15.0 qt. (4400005)
- ARCTIC AIR EVPOATV COOLER WHITE 9.94in. (AAGG-MC12/4)
- YACHTERS CHOICE PRODUCTS 50052 Soft Cooler<BR>35 Can Capacity / Shoulder Strap; Grey/Blue (505-50051)
- Everest Portable Coolers